12124SC - Encl 12X12X4 N1 PNTD SC

Eaton

  • $42.38 (Each)
  • $42.38 (Each)

In-Stock: 2 available locally (Ruston, LA) ( change location)
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
12124SC
Manufacturer
Eaton
Manufacturer's Part Number
12124 SC
Description
Encl 12X12X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051225808 / 00782051225808
Weight per unit
8.418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.38 (Each)
Stock Availability
Ruston
2 (Check another store)
West Monroe
4
All Stores
208
Resources
Images
 
 
12124SC - Small Image
 
12124SC - Large Image
 
12124SC - Large Image
Attachments
 
 
12124SC - Specification Sheet
Other Links
 
 
12124SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 4.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X4 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts
Short Description
Type 1 Screw On Enclosure, 12 x 4 x 12 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 12124 SC SC ENC W/ KO 2X12X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
4.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12124 SC
GTIN
00782051225808
UPC
782051225808
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
8.418
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 12124SC.
Jump To:

Similar Items

Similar items are close alternatives to 12124SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall ...
  • MFR Part #: ASE12X12X4
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.43) ·
ASE12X12X4 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$48.43

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overal...
  • MFR Part #: 12124SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 6 ($506.58) ·
12124SC - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$84.43

Each

QTY:
Each
Add
12X4X12 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Tea...
  • MFR Part #: 12124-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.11) ·
12124SC1 - Milbank

Check local availability

Total Availability: In Stock

Book Price

$100.11

Each

QTY:
Each
Add
GLV SC ENC W/ KO 12X12X4
  • MFR Part #: 12124 SCGV
  • GTIN: 00782051001747
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 12124SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12124SBGK Austin Electrical Enclosures 00707353028438
12124SC Eaton B-Line 00782051225808
12124SCPKO E-Box 00806101004523
CSKO12124 Hammond Manufacturing 00623980360676
12124-SC1 Milbank 00784572101135
ASE12X12X4 nVent-Thermal Management 00783510430900
12124SC Unity Manufacturing 00761515225806
SC121204 Wiegmann 00786725313907
12124SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat