1412812CHC - Encl 14X12X8 N12 CH

Eaton

  • $256.60 (Each)
  • $256.60 (Each)

In-Stock: 1 available locally (Searcy, AR) (change location)
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
1412812CHC
Manufacturer
Eaton
Manufacturer's Part Number
14128-12CHC
Description
Encl 14X12X8 N12 CH
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 8 In Overall Width, 12 In Overall Length, 14 In Overall Height, 14.6 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051700268 / 00782051700268
Weight per unit
14.612 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.60 (Each)
Stock Availability
Searcy
1 (Check another store)
Little Rock
4
All Stores
58
Resources
Images
 
 
1412812CHC - Small Image
 
1412812CHC - Large Image
 
1412812CHC - Large Image
Attachments
 
 
1412812CHC - Specification Sheet
Other Links
 
 
1412812CHC - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 8.00 In Depth X 14.00 In Height
Descriptions
Product Type
Hinge Cover Enclosure
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 8 in Overall Width, 12 in Overall Length, 14 in Overall Height, 14.6 lb
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features
Cover has a Seamless Poured In-Place Gasket
Description
ENCL 14X12X8 N12 CH
extra long description
B-LINE 14128-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
8 in;203 mm
Overall Height
14 in;356 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Made in USA
yes
dimensions
8.0000 IN X 12.0000 IN X 14.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
14128-12CHC
GTIN
00782051700268
UPC
782051700268
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
14.6 lb
Weight per each
14.612
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
standard
CSA C22.2.,NEMA,UL 508A
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1412812CHC.
Jump To:

Similar Items

Similar items are close alternatives to 1412812CHC, though they may not be 100% alike.

Continuous Hinge Enclosure Clamps CH Type 12, 14X12X8, Gray, Mild Steel
  • Our Part #: A14128CH
  • Searcy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A14128CH
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($289.86) ·
A14128CH - Hoffman Enclosures, Inc.

Searcy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$289.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1412812CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-14128JH Austin Electrical Enclosures 00707353007105
14128-12CHC Eaton B-Line 00782051700268
JH14128 E-Box 00806101016694
1414PHM8 Hammond Manufacturing 00623980352305
HC14128JIC12 Milbank 00784572175709
A14128CH nVent-Thermal Management 00783510549305
B141208CH Wiegmann 00786725332069

* All prices subject to change.

Begin Live Chat