18186SC - Encl 18X18X6 SC N1 Encl

Eaton

  • $87.65 (Each)
  • $87.65 (Each)

In-Stock: 4 available locally (Galena Park, TX) (change location)
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
18186SC
Manufacturer
Eaton
Manufacturer's Part Number
18186 SC
Description
Encl 18X18X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 27 Knockouts, 14.77 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051230307 / 00782051230307
Weight per unit
18.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.65 (Each)
Stock Availability
Galena Park
4 (Check another store)
Deer Park
17
All Stores
88
Resources
Images
 
 
18186SC - Small Image
 
18186SC - Large Image
 
18186SC - Large Image
Attachments
 
 
18186SC - Specification Sheet
Other Links
 
 
18186SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in;457 mm
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL 18X18X6 SC N1 ENCL
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 27 Knockouts, 14.77 lb
Short Description
Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 18186 SC SC ENC W/ KO 18X18X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
18 in;457 mm
Knockouts
Yes
Number of Knockouts
27
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
Cable Entry
Knockouts
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 SC
GTIN
00782051230307
UPC
782051230307
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
14.77 lb
Weight per each
18.182
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 18186SC.
Jump To:

Similar Items

Similar items are close alternatives to 18186SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • Our Part #: ASE18X18X6
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE18X18X6
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($101.87) ·
ASE18X18X6 - Hoffman Enclosures, Inc.

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.87

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 18186SCNK
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18186SCNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.51) ·
18186SCNK - Unity Manufacturing

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.51

Each

QTY:
Each
Add
18X6X18 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Tea...
  • Our Part #: 18186SC1
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18186-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($194.04) ·
18186SC1 - Milbank

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$194.04

Each

QTY:
Each
Add
TYPE 3 GLV ENC W/ KO 18X18X6
  • MFR Part #: 18186 SCGV
  • GTIN: 00782051001600
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 18186SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186SBGK Austin Electrical Enclosures 00707353028711
18186SC Eaton B-Line 00782051230307
18186SCPKO E-Box 00806101004752
CSKO18186 Hammond Manufacturing 00623980360836
18186-SC1 Milbank 00784572103092
ASE18X18X6 nVent-Thermal Management 00783510432706
SC181806 Wiegmann 00786725315000
18186SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat