6624GRTNK - Wway 6X6X24 N3R PNTD SC, NK

Eaton

  • $143.29 (Each)
  • $143.29 (Each)

  • $286.58 (Per 2)

In-Stock: 1 available locally (Centennial, CO) (change location)
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
6624GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
6624 GRT NK
Description
Wway 6X6X24 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051141917 / 00782051141917
Weight per unit
11.496 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.29 (Each)
Standard Packaging
$286.58 (Per 2)
Stock Availability
Centennial
1 (Check another store)
Denver
2
All Stores
181
Resources
Images
 
 
6624GRTNK - Small Image
 
6624GRTNK - Large Image
 
6624GRTNK - Large Image
Attachments
 
 
6624GRTNK - Specification Sheet
Other Links
 
 
6624GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Finish
Phosphate Undercoat or Acrylic Electrocoat
Color
Gray
Dimensions and Weight
Overall Length
24 in;610 mm
Length
24.00 In
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X24 N3R PNTD SC,NK
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Short Description
NEMA 3R Wiring Trough, 24 x 6 x 6 in, No KO
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
extra long description
B-LINE 6624 GRT NK 2400 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
ip rating
IP32
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6624 GRT NK
GTIN
00782051141917
UPC
782051141917
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
11.496
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6624GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 6624GRTNK, though they may not be 100% alike.

Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 In Overall Length, 6 I...
  • Our Part #: 6624GRTNK
  • Centennial Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.34) ·
6624GRTNK - Unity Manufacturing

Centennial Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.34

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 6 In Overall Heig...
  • Our Part #: A6624RT
  • Centennial Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A6624RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.26) ·
A6624RT - Hoffman Enclosures, Inc.

Centennial Availability: Out Of Stock

Total Availability: In Stock

Book Price

$153.26

Each

QTY:
Each
Add
Light, B-Line Series, Galvanized, 16 Gauge Steel, Screw Cover, 6 In Overall Heig...
  • Our Part #: 6624GRTGVNK
  • Centennial Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624 GRTGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.00) ·
6624GRTGVNK - Cooper B-Line/Cable Tray

Centennial Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6624GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6624RTG Austin Electrical Enclosures 00707353036761
6624 GRT NK Eaton B-Line 00782051141917
6624GRTNK Eaton B-Line 00078205114198
2-66RTP E-Box 00806101025498
A6624RT nVent-Thermal Management 00783510382704
6624GRTNK Unity Manufacturing 00761515141908
RSCG060624 Wiegmann 00786725408559

* All prices subject to change.

Begin Live Chat