AW1614P - Encl 14.9X12.9 PNTD BK PNL For 16X14 Encl

Eaton

  • $29.55 (Each)
  • $29.55 (Each)

In-Stock: 3 available locally (San Angelo, TX) (change location)
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
AW1614P
Manufacturer
Eaton
Manufacturer's Part Number
AW1614P
Description
Encl 14.9X12.9 PNTD BK PNL For 16X14 Encl
Enclosure Panel, Steel, Painted, White, 14.87 In Overall Length, 12.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 3.64 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793901 / 00782051793901
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.55 (Each)
Stock Availability
San Angelo
3 (Check another store)
Abilene
5
All Stores
69
Resources
Images
 
 
AW1614P - Small Image
 
AW1614P - Large Image
 
AW1614P - Large Image
Attachments
 
 
AW1614P - Specification Sheet
Other Links
 
 
AW1614P - Other
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
Galvanized Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
14.87 in;378 mm
Diameter
0.25 in (Hole Diameter)
Size
12.87 In Width X 14.87 In Height
Descriptions
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 14.87 in Overall Length, 12.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 3.64 lb
Short Description
16 x 14 Enclosure Panel, Steel, Painted, 14.87 in;378 mm
Description
ENCL 14.9X12.9 PNTD BK PNL FOR 16X14 ENCL
extra long description
B-LINE AW1614P JIC PNL, ENC, 16X14
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
Hole Diameter 0.25 In
Additional Information
Made in USA
yes
accessory type
Enclosure Panel
for use with
Industrial Enclosures
Overall Width
12.87 in;327 mm
package quantity
1 ct
dimensions
12.8750 IN X 0.0630 IN X 14.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW1614P
GTIN
00782051793901
UPC
782051793901
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
3.64 lb
Weight per each
3.64
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed,NEMA
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / St
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AW1614P.
Jump To:

Similar Items

Similar items are close alternatives to AW1614P, though they may not be 100% alike.

Panel, Steel, Polyester Powder Paint, White, 14.75 In Overall Length, 12.88 In O...
  • Our Part #: A16P14
  • San Angelo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A16P14
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.81) ·
A16P14 - Hoffman Enclosures, Inc.

San Angelo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat