B2208PA12 - BLTF 1/2" ZN PLT Pa Unv Pipe Clamp

Eaton

  • $1.59 (Each)
  • $1.59 (Each)

  • $158.91 (Per 100)

In-Stock: 193 available locally (Shreveport, LA) ( change location)
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
B2208PA12
Manufacturer
Eaton
Manufacturer's Part Number
B2208PA ZN
Description
BLTF 1/2" ZN PLT Pa Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 Ga Thickness, 1/2 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 11 LB
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Strut Clamp, Pipe Clamp for Strut, Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604141 / 00781011604141
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$1.59 (Each)
Stock Availability
Shreveport
193 (Check another store)
Bossier City
114
All Stores
32,106
Resources
Images
 
 
B2208PA12 - Small Image
 
B2208PA12 - Large Image
Specifications Sheets
 
 
B2208PA12 - Specification Sheet
Attachments
 
 
B2208PA12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
16 ga;1.5 mm
Size
1/2 in;15 mm
Descriptions
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 to 0.875 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 ga Thickness, 1/2 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 11 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1/2 in;15 mm
extra long description
B-LINE B2208PAZN 1/2"-MULTI-GRIP PI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1/2" ZN PLT PA UNV PIPE CLAMP
similar brands
Unistrut
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Strut Clamp
Pipe Clamp for Strut
Strut channel
Strut
Additional Information
for use with
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.1560 IN X 1.2500 IN X 0.0625 IN
Manufacturer Information
Manufacturers Part Number
B2208PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011604141
UPC
781011604141
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
11 lb;5 kg
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3)
Application
Strut System
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,106

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
114 View Store
Shreveport
193 View Store
These alternate items can be purchased instead of B2208PA12.
Jump To:

Similar Items

Similar items are close alternatives to B2208PA12, though they may not be 100% alike.

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 Ga Thic...
  • MFR Part #: 703 1/2 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($362.60) ·
70312EG - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.63

Each

QTY:
Each
Add
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1/2 In Size
  • MFR Part #: B2001PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($244.26) ·
B2001PAZN - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$2.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat