B22SHAGALV10 - BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR

Eaton

  • $100.00 (Per 10 Feet)
  • $10.00 (Per Foot)

  • $100.00 (Per 10 Feet)

  • $999.98 (Per 100 Feet)

In-Stock: 190 available locally (Colorado Springs, CO) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHAGALV10
Manufacturer
Eaton
Manufacturer's Part Number
B22SHAGALV10
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011034450 / 00781011034450
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$10.00 (Per Foot)
Carton
$10.00 (Per Foot)
Standard Packaging
$100.00 (Per 10 Feet)
Stock Availability
Colorado Springs
190 Feet (Check another store)
Denver
190 Feet
All Stores
23,810 Feet
Resources
Images
 
 
B22SHAGALV10 - Small Image
 
B22SHAGALV10 - Large Image
 
B22SHAGALV10 - Large Image
Attachments
 
 
B22SHAGALV10 - Specification Sheet
Other Links
 
 
B22SHAGALV10 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
material standard
ASTM A653
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
10 ft
Height
1-5/8 in;41.3 mm
Thickness
12 AWG;2.6 mm
Width
1-5/8 in
Depth
3-1/4 In
Descriptions
Product Type
SH Type Channel
Long Description
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Short Description
SH Type Channel, Low Carbon Steel, 10 ft, 1 5/8-in. x 1 5/8-in., 12 AWG, BK/BK Slotted
extra long description
B-LINE B22SHA-120GLV CHNL, 1 5/8" X
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Special Features
2 In Center Spacing
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in;14.3 x 28.6 mm
package quantity
10 PK;1 CT
Made in USA
yes
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B22SHAGALV10
Brand
Eaton
GTIN
00781011034450
UPC
781011034450
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
Status
Inactive
minimum qty
10
Packaging
Weight
1.82 lb/ft;2.71 kg/m
Weight per foot
3.64
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,810 Feet

Location search:
These alternate items can be purchased instead of B22SHAGALV10.
Jump To:

Similar Items

Similar items are close alternatives to B22SHAGALV10, though they may not be 100% alike.

Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8...
  • Our Part #: A1202HS10EG
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1202HS 10EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($215.05) · 250 Feet ($5,376.25) ·
A1202HS10EG - Abb Installation Products, Inc

Colorado Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$215.05

Per 10 Feet

QTY:
Feet
Add
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In...
  • Our Part #: A1202HS10PG
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1202HS 10PG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($125.04) · 250 Feet ($3,126.02) ·
A1202HS10PG - Abb Installation Products, Inc

Colorado Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$125.04

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat