BE24 - SPRG 1/8" - 1/4" FLNG Beam Clip

Eaton

  • $1.62 (Each)
  • $1.62 (Each)

  • $162.00 (Per 100)

In-Stock: 5 available locally (Kerrville, TX) (change location)
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
BE24
Manufacturer
Eaton
Manufacturer's Part Number
BE24
Description
SPRG 1/8" - 1/4" FLNG Beam Clip
Beam Clamp, Steel, Zinc Phosphate, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011182953 / 00781011182953
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.62 (Each)
Standard Packaging
$162.00 (Per 100)
Stock Availability
Kerrville
5 (Check another store)
San Antonio RDC
0
All Stores
1,577
Resources
Images
 
 
BE24 - Small Image
 
BE24 - Large Image
 
BE24 - Large Image
Specifications Sheets
 
 
BE24 - Specification Sheet
Attachments
 
 
BE24 - Specification Sheet
Other Links
 
 
BE24 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG 1/8" - 1/4" FLNG BEAM CLIP
Product Type
Beam Clamp
Long Description
Beam Clamp, Steel, Zinc Phosphate, 0.03 lb
Short Description
Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud
extra long description
B-LINE BE-2-4 FLANGE BM FS, 1/8" TO
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Special Features
Flange Thickness 1/8 To 1/4 In, Static Load Capacity 200 Lb, Clearance Hole For 1/4 In Bolt In Tab
Construction
ONE PIECE
Additional Information
for use with
Fasteners;Beam Fasteners;Bulb Tees and Beams
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BE24
Brand
Eaton
GTIN
00781011182953
UPC
781011182953
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BE24.
Jump To:

Similar Items

Similar items are close alternatives to BE24, though they may not be 100% alike.

Hammer-On Flange Clip, Side Mount, Spring Steel, Nvent Caddy Armour, 1/8"1/4" F...
  • Our Part #: 4H24
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4H24
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($137.11) ·
4H24 - Erico, Inc. Eritec-Caddy

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BE24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BE24 Eaton B-Line 00781011182953
BE-2-4 Eaton B-Line 00078101118290
2H4 ERICO 78285610100
4H24 ERICO 78285611100
BCX18 Garvin Industries 00785592123534
SFC18 Minerallac 00784610190008
18018 Morris 00601986180184
2H4 nVent-Thermal Management 00782856101000
4H24 nVent-Thermal Management 00782856111009
P4H24 Panduit 00074983638468
SSFBF14 Thomas & Betts 00785991201697
SSF-BF1/4 Thomas & Betts 78599120169

* All prices subject to change.

Begin Live Chat