BG20E24 - SPRG 1-1/4", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $437.22 (Per 100)

In-Stock: 125 available locally (Forney, TX) (change location)
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
BG20E24
Manufacturer
Eaton
Manufacturer's Part Number
BG20E24
Description
SPRG 1-1/4", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 In Length, Zinc Phosphate, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011186609 / 00781011186609
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$4.37 (Each)
Standard Packaging
$437.22 (Per 100)
Stock Availability
Forney
125 (Check another store)
DFW RDC
0
All Stores
3,235
Resources
Images
 
 
BG20E24 - Small Image
 
BG20E24 - Large Image
 
BG20E24 - Large Image
Attachments
 
 
BG20E24 - Specification Sheet
Other Links
 
 
BG20E24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1-1/4 in
Size
1-1/4 In Conduit
Descriptions
Description
SPRG 1-1/4",25LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 in Length, Zinc Phosphate, 0.08 lb
Short Description
Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1-1/4 in, Zinc Phosphate, Guide-Rite
extra long description
B-LINE BG-20-E-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG20E24
Brand
Eaton
GTIN
00781011186609
UPC
781011186609
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BG20E24.
Jump To:

Similar Items

Similar items are close alternatives to BG20E24, though they may not be 100% alike.

H-MSM Conduit/Pipe to Flange Clip, Side Mount, 1 1/4" Emt, 1/8"–1/4" Flange
  • Our Part #: 20M24SM
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20M24SM
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($444.81) ·
20M24SM - Erico, Inc. Eritec-Caddy

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG20E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG20E24 Eaton B-Line 00781011186609
BG-20-E-2-4 Eaton B-Line 00078101118665
20M24SM ERICO 78285611220
SFC18KC114 Minerallac 00784610190435
SFC18KC1234 Minerallac 00784610190411
18231 Morris 00601986182317
20M24SM nVent-Thermal Management 00782856112204
P20M24SM Panduit 00074983638567
SSFCC114F14 Thomas & Betts 00785991202946
SSF-CC1 1/4-F1/4 Thomas & Betts 78599120294

* All prices subject to change.

Begin Live Chat