BG812E24 - SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $2.96 (Each)
  • $2.96 (Each)

  • $295.88 (Per 100)

In-Stock: 1,193 available locally (Atlanta, GA) (change location)
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
BG812E24
Manufacturer
Eaton
Manufacturer's Part Number
BG812E24
Description
SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185053 / 00781011185053
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Carton
$2.96 (Each)
Standard Packaging
$295.88 (Per 100)
Stock Availability
Atlanta
1,193 (Check another store)
All Stores
52,387
Resources
Images
 
 
BG812E24 - Small Image
 
BG812E24 - Large Image
 
BG812E24 - Large Image
Attachments
 
 
BG812E24 - Specification Sheet
Other Links
 
 
BG812E24 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 lb
Short Description
Conduit to Beam Fastener, Steel, Zinc Phosphate, 1/2-3/4 in, Guide Rite
extra long description
B-LINE BG-8-12-E-2-4 CONDUIT TO BM
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2-3/4,25LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG812E24
Brand
Eaton
GTIN
00781011185053
UPC
781011185053
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52,387

Location search:
These alternate items can be purchased instead of BG812E24.
Jump To:

Similar Items

Similar items are close alternatives to BG812E24, though they may not be 100% alike.

Conduit/Pipe to Flange Clip, 812M24SM Model, Spring Steel, Caddy Armour, 1/2 to ...
  • Our Part #: 812M24SM
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 812M24SM
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($273.65) ·
812M24SM - Erico, Inc. Eritec-Caddy

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG812E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812E24 Eaton B-Line 00781011185053
BG-8-12-E-2-4-AS Eaton B-Line 00781011049720
BG-8-12-E-2-4 Eaton B-Line 00078101118504
812M24SM ERICO 78285611210
C24812SM ERICO 78285651040
SFC18KC1234 Minerallac 00784610190411
C24812SM nVent-Thermal Management 00782856510406
812M24SM nVent-Thermal Management 00782856112105
P812M24SM Panduit 00074983638574
SSF-CC1/2 3/4-F1/4 Thomas & Betts 78599120177
SSFCC1234F14 Thomas & Betts 00785991201772

* All prices subject to change.

Begin Live Chat