BG812S18W2 - SPRG 1/2" - 3/4" CNDT/Box SPRT, #12-1/4" Rod

Eaton

  • $12.20 (Each)
  • $12.20 (Each)

  • $304.94 (Per 25)

  • $1,219.78 (Per 100)

In-Stock: 25 available locally (Mesa, AZ) (change location)
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
BG812S18W2
Manufacturer
Eaton
Manufacturer's Part Number
BG812-S18-W2
Description
SPRG 1/2" - 3/4" CNDT/Box SPRT, #12-1/4" Rod
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.36LBS, Conduit Size: 0.5" - 0.75", W2 Series For #12 Through 0.25" Rod, Helps Reduce Drop Wires By Up to 66%
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011035761 / 00781011035761
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.20 (Each)
Carton
$12.20 (Each)
Standard Packaging
$304.94 (Per 25)
Stock Availability
Mesa
25 (Check another store)
Phoenix
150
All Stores
877
Resources
Images
 
 
BG812S18W2 - Small Image
 
BG812S18W2 - Large Image
Attachments
 
 
BG812S18W2 - Specification Sheet
Other Links
 
 
BG812S18W2 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
extra long description
B-LINE BG812-S18-W2 GUIDE RITE COND
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2" - 3/4" CNDT/BOX SPRT, #12-1/4" ROD
Product Type
Guide Rite Conduit & Box SPT, 1/2", 3/4" Conduit Size
Special Features
Helps reduce drop wires by up to 66%
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.36lbs, Conduit size: 0.5" - 0.75", W2 series for #12 through 0.25" rod, Helps reduce drop wires by up to 66%
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG812-S18-W2
GTIN
00781011035761
UPC
781011035761
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BG812S18W2.
Jump To:

Similar Items

Similar items are close alternatives to BG812S18W2, though they may not be 100% alike.

B18-Z Box/Conduit Hanger With Rod/Wire Clip, 1/2", 3/4" Emt, 1/4" Rod, #12 Wire
  • Our Part #: 812MB18
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 812MB18
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 25 ($278.53) ·
812MB18 - Erico, Inc. Eritec-Caddy

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG812S18W2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-8-12-S18-W2 Eaton B-Line 00078101103579
BG812S18W2 Eaton B-Line 00781011035761
CBS18KC1234APS Minerallac 00784610852203

* All prices subject to change.

Begin Live Chat