BG812U24 - SPRG 1/2-3/4, 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.33 (Each)
  • $3.33 (Each)

  • $332.69 (Per 100)

In-Stock: 40 available locally (Cleburne, TX) ( change location)
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
BG812U24
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-U-2-4
Description
SPRG 1/2-3/4, 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185251 / 00781011185251
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$3.33 (Each)
Standard Packaging
$332.69 (Per 100)
Stock Availability
Cleburne
40 (Check another store)
DFW RDC
1,210
All Stores
65,216
Resources
Images
 
 
BG812U24 - Small Image
 
BG812U24 - Large Image
 
BG812U24 - Large Image
Attachments
 
 
BG812U24 - Specification Sheet
Other Links
 
 
BG812U24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 lb
Short Description
Conduit to Beam Fastener, Steel, Zinc Phosphate, 1/2-3/4 in, Guide Rite
extra long description
B-LINE BG-8-12-U-2-4 CONDUIT TO BM
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2-3/4,75LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12-U-2-4
GTIN
00781011185251
UPC
781011185251
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65,216

Location search:
These alternate items can be purchased instead of BG812U24.
Jump To:

Similar Items

Similar items are close alternatives to BG812U24, though they may not be 100% alike.

Conduit/Pipe to Flange Clip, 812M24 Model, Spring Steel, Caddy Armour, 1/2 to 3/...
  • MFR Part #: 812M24
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($357.29) ·
812M24 - Erico, Inc. Eritec-Caddy

Check local availability

Total Availability: In Stock

Book Price

$3.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG812U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812U24 Eaton B-Line 00781011185251
BG-8-12-U-2-4 Eaton B-Line 00078101118528
CM24812M ERICO 78285651100
812M24 ERICO 78285616210
BC18KC1234 Garvin Industries 00785592983275
BC18KC1234 Minerallac 00784610156004
18050 Morris 00601986180504
CM24812M nVent-Thermal Management 00782856511007
812M24 nVent-Thermal Management 00782856162100
P812M24 Panduit 00074983629688
SSFCC1234H14 Thomas & Betts 00785991201796
SSF-CC1/2 Thomas & Betts n/a
SSF-CC1/2 3/4-H1/4 Thomas & Betts 78599120179

* All prices subject to change.

Begin Live Chat