BW12 - SPRG 3/4" CNDT Rod & Wire FSTNR

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $131.56 (Per 100)

In-Stock: 13 available locally (Burleson, TX) (change location)
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
BW12
Manufacturer
Eaton
Manufacturer's Part Number
BW-12
Description
SPRG 3/4" CNDT Rod & Wire FSTNR
Wire Clip, Steel, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197155 / 00781011197155
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$1.32 (Each)
Standard Packaging
$131.56 (Per 100)
Stock Availability
Burleson
13 (Check another store)
DFW RDC
0
All Stores
34,117
Resources
Images
 
 
BW12 - Small Image
 
BW12 - Large Image
 
BW12 - Large Image
Attachments
 
 
BW12 - Specification Sheet
Other Links
 
 
BW12 - Other
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
Steel
Descriptions
Product Type
Wire Clip
Long Description
Wire Clip, Steel, 0.03 lb
Short Description
Wire Clip, Steel
extra long description
B-LINE BW-12 ROD & WIRE FS
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Description
SPRG 3/4" CNDT ROD & WIRE FSTNR
Special Features
Conduit Size 1/2 In (Rigid), 3/4 In (EMT/Rigid), Rod Size 3/16 In and 1/4 In, Mounts To #12 To #8 Wire and 1/8 To 1/2 In Thickness Flange
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
100 Lb (Horizontal Flange), 25 Lb (Vertical Flange), 50 Lb (Vertical Wire/Rod)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BW-12
GTIN
00781011197155
UPC
781011197155
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod and wire fastener
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,117

Location search:
These alternate items can be purchased instead of BW12.
Jump To:

Similar Items

Similar items are close alternatives to BW12, though they may not be 100% alike.

Cable/Conduit Clip, 1/2", 3/4" Emt, 1/2", 3/4" Rigid, 0.945" Max Od
  • Our Part #: K12
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K12
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($97.62) ·
K12 - Erico, Inc. Eritec-Caddy

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BW12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW12 Eaton B-Line 00781011197155
BW-12 Eaton B-Line 00078101119716
K12 ERICO 78285624512
FS2 Minerallac 00784610800525
18030 Morris 00601986180306
K12 nVent-Thermal Management 00782856245124
PK12 Panduit 07498363268
SSF-CK1/2 Thomas & Betts 00785991204735
SSFCK3/4 Thomas & Betts 78599120474
SSFCK34 Thomas & Betts 00785991204742

* All prices subject to change.

Begin Live Chat