BX8 - SPRG Cond-Wire FSTNR .375-.706

Eaton

  • $1.36 (Each)
  • $1.36 (Each)

  • $135.81 (Per 100)

In-Stock: 4,400 available locally (Jonesboro, AR) (change location)
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
BX8
Manufacturer
Eaton
Manufacturer's Part Number
BX-8
Description
SPRG Cond-Wire FSTNR .375-.706
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.027LBS, Flex-Rite Cable/Conduit to Wire Fasteners, .375" Min Cable Diameter, 0.706" Max Cable Diameter, 20 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011014025 / 00781011014025
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1.36 (Each)
Standard Packaging
$135.81 (Per 100)
Stock Availability
Jonesboro
4,400 (Check another store)
Little Rock
0
All Stores
4,785
Resources
Images
 
 
BX8 - Small Image
 
BX8 - Large Image
Attachments
 
 
BX8 - Specification Sheet
Other Links
 
 
BX8 - Other
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
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG COND-WIRE FSTNR .375-.706
Product Type
CBL/Conduit to Wire FS, 75" to 706" Od
extra long description
B-LINE BX-8 CBL/CONDUIT TO WIRE FS,
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.027lbs, Flex-Rite cable/conduit to wire fasteners, .375" Min cable diameter, 0.706" Max cable diameter, 20 lbs load capacity
Special Features
Mounts To #12 To #8 Wire and 1/4 In Plain Rod
Additional Information
Cable Size
0.375 To 0.706 In OD
load
20 Lb
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX-8
Brand
Eaton
GTIN
00781011014025
UPC
781011014025
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable conduit to wire fastener
Packaging
Weight per each
0.027
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,785

Location search:

Greater Little Rock Area

Location Stock Available
Jonesboro
4,400 View Store

Distribution Centers

Location Stock Available
DFW RDC
56 View Store
These alternate items can be purchased instead of BX8.
Jump To:

Similar Items

Similar items are close alternatives to BX8, though they may not be 100% alike.

Cable/Conduit to Wire Clip, 14-2 to 10-3 MC/Ac, 0.45"0.6" Od, #8#12 Wire
  • Our Part #: PCS1
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PCS1
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($136.71) ·
PCS1 - Erico, Inc. Eritec-Caddy

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat