BX82 - SPRG Flex Cond Support

Eaton

  • $1.09 (Each)
  • $1.09 (Each)

  • $108.98 (Per 100)

In-Stock: 5 available locally (N. San Antonio, TX) (change location)
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
BX82
Manufacturer
Eaton
Manufacturer's Part Number
BX82
Description
SPRG Flex Cond Support
Conduit Support, Steel, 1 In Length, Pre-Galvanized, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011016579 / 00781011016579
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$1.09 (Each)
Standard Packaging
$108.98 (Per 100)
Stock Availability
N. San Antonio
5 (Check another store)
San Antonio RDC
1,103
All Stores
18,187
Resources
Images
 
 
BX82 - Small Image
 
BX82 - Large Image
 
BX82 - Large Image
Attachments
 
 
BX82 - Specification Sheet
Other Links
 
 
BX82 - Other
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
1 in
Descriptions
Product Type
Conduit Support
Long Description
Conduit Support, Steel, 1 in Length, Pre-Galvanized, 0.03 lb
Short Description
Conduit Support, Steel, 1 in, Pre-Galvanized
Description
SPRG FLEX COND SUPPORT
extra long description
B-LINE BX82 CONDUIT/CBL SPT, UP TO
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
Ul Listed
package quantity
1 PK;100 CT
Cable Size
1 In Conduit/Cable
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BX82
GTIN
00781011016579
UPC
781011016579
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Cable conduit to wire fastener
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BX82.
Jump To:

Similar Items

Similar items are close alternatives to BX82, though they may not be 100% alike.

Anti-Rattle Support
  • Our Part #: 781
  • N. San Antonio Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 781
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($107.65) ·
781 - Erico, Inc. Eritec-Caddy

N. San Antonio Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BX82 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BX82 Eaton B-Line 00781011016579
781 nVent-Thermal Management 00782856467007
MSGV-1.3-C Panduit 00074983204892
SSF-SP1 Thomas & Betts 00785991204834

* All prices subject to change.

Begin Live Chat