PB24XS - Encl 2H N4X SS4 PB

Eaton

  • $461.33 (Each)
  • $461.33 (Each)

In-Stock: 1 available locally (Fort Smith, AR) (change location)
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
PB24XS
Manufacturer
Eaton
Manufacturer's Part Number
PB2-4XS
Description
Encl 2H N4X SS4 PB
Eaton B-Line Series Push Button Enclosures, 5.75" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051136951 / 00782051136951
Weight per unit
2.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$461.33 (Each)
Stock Availability
Fort Smith
1 (Check another store)
Springdale
4
All Stores
6
Resources
Images
 
 
PB24XS - Small Image
 
PB24XS - Large Image
Attachments
 
 
PB24XS - Specification Sheet
Other Links
 
 
PB24XS - Other
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
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 304 Stainless Pushbutton Enc
extra long description
B-LINE PB2-4XS TYPE 304 STAINLESS P
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Description
ENCL 2H N4X SS4 PB
Long Description
Eaton B-Line series push button enclosures, 5.75" height, 3" length, 3.25" width, NEMA 4X, Screw cover, PB4XS enclosure, Surface mounted, Small single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Additional Information
dimensions
3.0000 IN X 3.2500 IN X 5.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PB2-4XS
GTIN
00782051136951
UPC
782051136951
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Push button enclosures
Packaging
Weight per each
2.052
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PB24XS.
Jump To:

Similar Items

Similar items are close alternatives to PB24XS, though they may not be 100% alike.

Pushbutton Screw Cover Type 4X, 2PBX30.5MM, SS304
  • Our Part #: E2PBSS
  • Fort Smith Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E2PBSS
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($5,131.80) ·
E2PBSS - Hoffman Enclosures, Inc.

Fort Smith Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$427.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat