S050SS - Encl 1/2" SS O/T Hole Seal

Eaton

  • $32.58 (Each)
  • $32.58 (Each)

In-Stock: 1 available locally (Deer Park, TX) (change location)
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
S050SS
Manufacturer
Eaton
Manufacturer's Part Number
S050SS
Description
Encl 1/2" SS O/T Hole Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1/2 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485721 / 00782051485721
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.58 (Each)
Stock Availability
Deer Park
1 (Check another store)
All Stores
46
Resources
Images
 
 
S050SS - Small Image
 
S050SS - Large Image
Attachments
 
 
S050SS - Specification Sheet
Other Links
 
 
S050SS - Other
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
Stainless Steel
Dimensions and Weight
Size
1.38 In Diameter
Descriptions
Description
ENCL 1/2" SS O/T HOLE SEAL
Product Type
50 SS Oil-Tight Hole Seal
extra long description
B-LINE S050SS 50 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 1/2 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In, Material Unpainted Stainless Steel
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Manufacturers Part Number
S050SS
Brand
Eaton
GTIN
00782051485721
UPC
782051485721
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Bolt on accessories
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutio
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
24 View Store
These alternate items can be purchased instead of S050SS.
Jump To:

Similar Items

Similar items are close alternatives to S050SS, though they may not be 100% alike.

Hol-Sealers Hole Seal, 1.38-Inch Diameter, Brushed, Stainless Steel 304
  • Our Part #: AS050SS
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS050SS
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($380.60) ·
AS050SS - Hoffman Enclosures, Inc.

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S050SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S050SS Eaton B-Line 00782051485721
HP50SS Hammond Manufacturing 00623980410845
AS050SS nVent-Thermal Management 00783510594305
WAS050SS Wiegmann 00786725490912

* All prices subject to change.

Begin Live Chat