S125 - Encl 1-1/4" Oil Tight Hole Seal

Eaton

  • $20.90 (Each)
  • $20.90 (Each)

  • $522.50 (Per 25)

In-Stock: 11 available locally (Springfield, MO) (change location)
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
S125
Manufacturer
Eaton
Manufacturer's Part Number
S125
Description
Encl 1-1/4" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 In Diameter, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442205 / 00782051442205
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Standard Packaging
$522.50 (Per 25)
Stock Availability
Springfield
11 (Check another store)
All Stores
799
Resources
Images
 
 
S125 - Small Image
 
S125 - Large Image
 
S125 - Large Image
Attachments
 
 
S125 - Specification Sheet
Other Links
 
 
S125 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
2.5 in
Size
2.50 In Diameter
Descriptions
Description
ENCL 1-1/4" OIL TIGHT HOLE SEAL
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 in Diameter, 0.06 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
extra long description
B-LINE S125 125 OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.00 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;1-1/2 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S125
GTIN
00782051442205
UPC
782051442205
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Other enclosure accessories
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Critical PowerInd
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 799

Location search:

Greater Springfield Area

Location Stock Available
Springfield
11 View Store
These alternate items can be purchased instead of S125.
Jump To:

Similar Items

Similar items are close alternatives to S125, though they may not be 100% alike.

Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/4 In Mounting Hole Si...
  • Our Part #: UHS125
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UHS125
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 5 ($90.80) ·
UHS125 - Unity Manufacturing

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.16

Each

QTY:
Each
Add
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.69 In Diameter, 1...
  • Our Part #: AS125
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS125
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($314.40) ·
AS125 - Hoffman Enclosures, Inc.

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S125 Eaton B-Line 00782051442205
HP125 Hammond Manufacturing 00623980410760
AS125 nVent-Thermal Management 00783510597405
WAS125 Wiegmann 00786725490608

* All prices subject to change.

Begin Live Chat