S200 - Encl 2" Oil Tight Hole Seal

Eaton

  • $26.20 (Each)
  • $26.20 (Each)

  • $1,310.00 (Per 50)

In-Stock: 3 available locally (Fayetteville, AR) (change location)
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
S200
Manufacturer
Eaton
Manufacturer's Part Number
S200
Description
Encl 2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 3 In Diameter, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442304 / 00782051442304
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.20 (Each)
Standard Packaging
$1,310.00 (Per 50)
Stock Availability
Fayetteville
3 (Check another store)
Springdale
11
All Stores
1,914
Resources
Images
 
 
S200 - Small Image
 
S200 - Large Image
 
S200 - Large Image
Attachments
 
 
S200 - Specification Sheet
Other Links
 
 
S200 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
3 in
Size
3.00 In Diameter
Descriptions
Description
ENCL 2" OIL TIGHT HOLE SEAL
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 3 in Diameter, 0.38 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
extra long description
B-LINE S200 200 OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.50 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;2 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S200
GTIN
00782051442304
UPC
782051442304
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Dis
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,914

Location search:
These alternate items can be purchased instead of S200.
Jump To:

Similar Items

Similar items are close alternatives to S200, though they may not be 100% alike.

Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2.50 In Diameter, 3...
  • Our Part #: AS200
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS200
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($360.90) ·
AS200 - Hoffman Enclosures, Inc.

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.09

Each

QTY:
Each
Add
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 In Mounting Hole Si...
  • Our Part #: UHS200
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UHS200
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 5 ($87.75) ·
UHS200 - Unity Manufacturing

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S200 Eaton B-Line 00782051442304
HP200 Hammond Manufacturing 00623980410784
AS200 nVent-Thermal Management 00783510597603
WAS200 Wiegmann 00786725490806

* All prices subject to change.

Begin Live Chat