PSPT3751WT - Heat Shrink Sleeve, 0.5" Diameter X 1" WH

Brady®

  • $139.87 (Each)
  • $139.87 (Each)

In-Stock: 23 available locally (DFW RDC, TX) ( change location)
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
PSPT3751WT
Manufacturer
Brady®
Manufacturer's Part Number
PSPT-375-1-WT
Description
Heat Shrink Sleeve, 0.5" Diameter X 1" WH
Permasleeve Heat Shrink Wire and Cable Labels 3/8" Dia For BMP61 BMP71 M611 - 1" White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820184607 / 00662820184607
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.87 (Each)
Stock Availability
DFW RDC
23 (Check another store)
All Stores
121
Resources
Images
 
 
PSPT3751WT - Small Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
Attachments
 
 
PSPT3751WT - Specification Sheet
Brochures
 
 
PSPT3751WT - Brochure
Tech Bulletins
 
 
PSPT3751WT - Tech Bulletin
Other Links
 
 
PSPT3751WT - Other
 
PSPT3751WT - Other
 
PSPT3751WT - Other
 
PSPT3751WT - Other
 
PSPT3751WT - Other
 
PSPT3751WT - Other
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
Heat-shrink Polyolefin
Wire Size
0.375 in Dia x 1 in W
Material, Color, and Finish
Legend Color
White
Finish
Matte
Dimensions and Weight
Width
1
Diameter
0.375 in Diameter as Supplied
Size
0.645 in H x 1 in W
Descriptions
Description
HEAT SHRINK SLEEVE, 0.5" DIAMETER X 1" WH
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Product Type
Sleeve, 0.375 In Dia X 1 In W
extra long description
BRADY PSPT-375-1-WT SLEEVE, 0.375 I
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 3/8" Dia for BMP61 BMP71 M611 - 1" White
Special Features
Heat Shrink
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PSPT-375-1-WT
GTIN
00662820184607
UPC
662820184607
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PSPT3751WT.
Jump To:

Similar Items

Similar items are close alternatives to PSPT3751WT, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels 0.375 In Dia WT 1 In RL/100
  • MFR Part #: M6-375-1-342-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($152.33) ·
M63751342WT - Brady Worldwide, Inc.

Check local availability

Total Availability: In Stock

Book Price

$152.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat