1524DC - 1-1/2" Diecast Offset Nipple

Bridgeport

  • $12.54 (Each)
  • $12.54 (Each)

  • $125.40 (Per 10)

  • $501.59 (Per 40)

  • $1,253.97 (Per 100)

In-Stock: 9 available locally (Sherman, TX) (change location)
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
1524DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1524-DC
Description
1-1/2" Diecast Offset Nipple
Offset Nipple, 1-1/2 In Trade Size, 3.063 In Length, 2.090 In Diameter, 0.4250 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915245 / 0781747915245 / 00781747915245
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.54 (Each)
Carton
$125.40 (Per 10)
Standard Packaging
$501.59 (Per 40)
Stock Availability
Sherman
9 (Check another store)
DFW RDC
45
All Stores
2,232
Resources
Images
 
 
1524DC - Small Image
 
1524DC - Large Image
 
1524DC - Large Image
 
1524DC - Video
Attachments
 
 
1524DC - Specification Sheet
Other Links
 
 
1524DC - Other
 
1524DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.063 in
Diameter
2.090 in
Descriptions
Description
1-1/2" DIECAST OFFSET NIPPLE
Product Type
Offset Nipple
Long Description
Offset Nipple, 1-1/2 in Trade Size, 3.063 in Length, 2.090 in Diameter, 0.4250 lb
Features
Used to offset the axis of raceway 3/4". Dry Location Only.
Short Description
Offset Nipple, 1-1/2 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1524-DC 1 1/2" OFFSET NIPPLE
Additional Information
media
Yes
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
40 PK
Made in USA
yes
Color/Finish
Ball Burnished;Mirror Smooth
for use with
Offset the Axis of Raceway 3/4"
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1524-DC
GTIN
00781747915245
UPC
781747915245
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
1.5
Packaging
Weight
0.4250 lb
Weight per each
0.425
Carton
10
Package
40
Uses, Certifications, and Standards
standard
cULus
Application
Used to offset the axis of raceway 3/4 ".
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,232

Location search:

* All prices subject to change.

Begin Live Chat