231DC2 - 3/4" Diecast Emt Set/Screw Connector

Bridgeport

  • $0.75 (Each)
  • $0.75 (Each)

  • $18.72 (Per 25)

  • $74.89 (Per 100)

  • $187.22 (Per 250)

In-Stock: 192 available locally (Henderson, TX) (change location)
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
231DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
231-DC2
Description
3/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152312 / 0781747152312 / 00781747152312
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$18.72 (Per 25)
Standard Packaging
$187.22 (Per 250)
Stock Availability
Henderson
192 (Check another store)
Nacogdoches
105
All Stores
54,604
Resources
Images
 
 
231DC2 - Small Image
 
231DC2 - Large Image
 
231DC2 - Large Image
 
231DC2 - Video
Attachments
 
 
231DC2 - Specification Sheet
Other Links
 
 
231DC2 - Other
 
231DC2 - Other
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
Die-Cast Zinc
insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.44 in
Diameter
1.19 in
Size
3/4
Descriptions
Product Type
EMT SS Diecast Connector
Long Description
EMT SS Diecast Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 3/4 in Connection Size, Non-Insulated, 1.44 in Length, 1.19 in Diameter, 0.111 lb/EA
Features
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Short Description
EMT SS Diecast Connector, 3/4 in, Zinc Die Cast
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
extra long description
BPT 231-DC2 3/4 SET SCREW CONN. ZIN
Description
3/4" DIECAST EMT SET/SCREW CONNECTOR
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
connection size
3/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Secure Emt to Box or Enclosure
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B
package quantity
25 CT;250 PK
Made in USA
yes
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
231-DC2
GTIN
00781747152312
UPC
781747152312
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.111 lb/EA
Weight per each
0.111
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to Secure EMT to Box or Enclosure
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54,604

Location search:

* All prices subject to change.

Begin Live Chat