430LT2 - 1/2" Sealtight Straight Diecast Connector

Bridgeport

  • $4.65 (Each)
  • $4.65 (Each)

  • $116.17 (Per 25)

  • $464.69 (Per 100)

In-Stock: 318 available locally (Tulsa, OK) (change location)
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
430LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
430-LT2
Description
1/2" Sealtight Straight Diecast Connector
Connector, Liquid Tight, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154309 / 0781747154309 / 00781747154309
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Carton
$116.17 (Per 25)
Standard Packaging
$464.69 (Per 100)
Stock Availability
Tulsa
318 (Check another store)
All Stores
8,358
Resources
Images
 
 
430LT2 - Small Image
 
430LT2 - Large Image
 
430LT2 - Large Image
 
430LT2 - Video
Specifications Sheets
 
 
430LT2 - Specification Sheet
Attachments
 
 
430LT2 - Specification Sheet
Other Links
 
 
430LT2 - Other
 
430LT2 - Other
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
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
1/2
Length
3/4 in
Diameter
1-7/16 in
Descriptions
Long Description
Liquid Tight Straight Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 3/4 in Length, 1-7/16 in Diameter, 0.208 lb/EA
Description
1/2" SEALTIGHT STRAIGHT DIECAST CONNECTOR
extra long description
BPT 430-LT2 1/2 LQDT. CONN.
Product Type
Liquid Tight Straight Connector
Features
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Short Description
Liquid Tight Straight Connector, Zinc Die Cast, 1/2 in, Straight
Additional Information
angle
Straight
Connector Type
STRAIGHT
media
Yes
Connection Orientation
Straight
Connection Type
Straight
for use with
Metallic and Non-Metallic "Type B" Liquid Tight Conduit
package quantity
25 CT;100 PK
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
430-LT2
GTIN
00781747154309
UPC
781747154309
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.208 lb/EA
Weight per each
0.208
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Wet Location
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,358

Location search:

Greater Tulsa Area

Location Stock Available
Tulsa
318 View Store

* All prices subject to change.

Begin Live Chat