601DC2 - 1/2" Duplex Set SCRW Conn

Bridgeport

  • $2.54 (Each)
  • $2.54 (Each)

  • $50.78 (Per 20)

  • $253.92 (Per 100)

  • $507.84 (Per 200)

In-Stock: 107 available locally (Granbury, TX) (change location)
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
601DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
601-DC2
Description
1/2" Duplex Set SCRW Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1-1/8 In Length, 0.618 In Diameter, 1 Conductor, Non-Insulated, 0.1289 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747156013 / 0781747156013 / 00781747156013
Weight per unit
0.1289 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$50.78 (Per 20)
Standard Packaging
$507.84 (Per 200)
Stock Availability
Granbury
107 (Check another store)
DFW RDC
23
All Stores
69,136
Resources
Images
 
 
601DC2 - Small Image
 
601DC2 - Large Image
 
601DC2 - Video
Attachments
 
 
601DC2 - Specification Sheet
Other Links
 
 
601DC2 - Other
 
601DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8 in
Length
1-1/8 in
Diameter
0.618 in
Descriptions
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 1-1/8 in Length, 0.618 in Diameter, 1 conductor, Non-Insulated, 0.1289 lb/EA
Features
For use with AC/MC/MCI-A 14/2 (.375" 0 min) to 10/3 (.625" 0 max) HCF/HCFMCI-A 3/8" FMC and 14/2 to 10/3 NM Cable
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/8" Size, 1-1/8" Length
Special Features
Duplex
Description
1/2" DUPLEX SET SCRW CONN
extra long description
BPT 601-DC2 1/2" DUPLEX CONN.
Additional Information
media
Yes
Enclosure Type
NEMA FB-1
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
AC/MC/MCI-A 14/2 AWG (0.375 in) to 10/3 AWG (0.625 in) HCF/HCFMCI-A 3/8 in FMC and 14/2 to 10/3 AWG NM Cable
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B;CSA Certified 39354
package quantity
200 STD PK;20 CT
Made in USA
yes
angle
180 Deg
Connector Type
Duplex
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
601-DC2
sub brand
Bridgeport
GTIN
00781747156013
UPC
781747156013
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight
0.1289 lb/EA
Weight per each
0.1289
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69,136

Location search:
These alternate items can be purchased instead of 601DC2.
Jump To:

Similar Items

Similar items are close alternatives to 601DC2, though they may not be 100% alike.

Connector, Strap Type, Duplex, Zinc Die Cast, Size K.O. 1/2 Inch.
  • Our Part #: 691DC2
  • Granbury Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 691-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
691DC2 - Nsi Industries

Granbury Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
3/4" Duplx Mc Conn Ln
  • MFR Part #: 621-DC2
  • GTIN: 00781747156211
  • Manufacturer: Bridgeport
3/8" Strap Duplex Conn. Zinc
  • MFR Part #: 630-DC2
  • GTIN: 00781747156303
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to 601DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
846AST Arlington 00018997800527
601-DC2 Bridgeport Fittings 00781747156013
846ST Arlington 00018997800503
846 Arlington 00018997008466
L-158 Madison Electric 00784297361586
DC-5500 Neer n/a
2611 Raco 00050169026113
XC-210 Thomas & Betts 00785991446685
350 Topaz 00751338134904

* All prices subject to change.

Begin Live Chat