601DC2 - 1/2" Duplex Set SCRW Conn

Bridgeport

  • $2.54 (Each)
  • $2.54 (Each)

  • $50.78 (Per 20)

  • $253.90 (Per 100)

  • $507.80 (Per 200)

In-Stock: 185 available locally (Weatherford, TX) (change location)
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
601DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
601-DC2
Description
1/2" Duplex Set SCRW Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1-1/8 In Length, 0.618 In Diameter, 1 Conductor, Non-Insulated, 0.1289 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747156013 / 0781747156013 / 00781747156013
Weight per unit
0.1289 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$50.78 (Per 20)
Standard Packaging
$507.80 (Per 200)
Stock Availability
Weatherford
185 (Check another store)
DFW RDC
8,081
All Stores
66,979
Resources
Images
 
 
601DC2 - Small Image
 
601DC2 - Large Image
 
601DC2 - Video
Attachments
 
 
601DC2 - Specification Sheet
Other Links
 
 
601DC2 - Other
 
601DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8 in
Length
1-1/8 in
Diameter
0.618 in
Descriptions
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 1-1/8 in Length, 0.618 in Diameter, 1 conductor, Non-Insulated, 0.1289 lb/EA
Features
For use with AC/MC/MCI-A 14/2 (.375" 0 min) to 10/3 (.625" 0 max) HCF/HCFMCI-A 3/8" FMC and 14/2 to 10/3 NM Cable
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/8" Size, 1-1/8" Length
Special Features
Duplex
Description
1/2" DUPLEX SET SCRW CONN
extra long description
BPT 601-DC2 1/2" DUPLEX CONN.
Additional Information
media
Yes
Enclosure Type
NEMA FB-1
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
AC/MC/MCI-A 14/2 AWG (0.375 in) to 10/3 AWG (0.625 in) HCF/HCFMCI-A 3/8 in FMC and 14/2 to 10/3 AWG NM Cable
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B;CSA Certified 39354
package quantity
200 STD PK;20 CT
Made in USA
yes
angle
180 Deg
Connector Type
Duplex
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
601-DC2
sub brand
Bridgeport
GTIN
00781747156013
UPC
781747156013
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight
0.1289 lb/EA
Weight per each
0.1289
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66,979

Location search:

* All prices subject to change.

Begin Live Chat