9120B - *Delisted* 120V Ac/DC W Silence

BRK

  • $15.58 (Each)
  • $15.58 (Each)

  • $186.96 (Per 12)

In-Stock: 1 available locally (Carthage, TX) (change location)
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
9120B
Manufacturer
BRK
Manufacturer's Part Number
9120B
Description
*Delisted* 120V Ac/DC W Silence
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054513014 / 00029054513014
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.58 (Each)
Standard Packaging
$186.96 (Per 12)
Stock Availability
Carthage
1 (Check another store)
Nacogdoches
0
All Stores
97
Resources
Images
 
 
9120B - Small Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
Specifications Sheets
 
 
9120B - Specification Sheet
Attachments
 
 
9120B - Specification Sheet
Brochures
 
 
9120B - Brochure
Other Links
 
 
9120B - Other
 
9120B - Other
 
9120B - Other
 
9120B - Other
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
Plastic
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Dimensions and Weight
Diameter
5.6 in
Descriptions
Product Type
AC/DC Smoke Alarm
Long Description
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz
Features
The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.
Short Description
AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life
extra long description
BRK 9120B 120V Hardwired Smoke Alar
Description
*DELISTED* 120V AC/DC W SILENCE
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Height
2.0 in
Mounting Type
Wall/Ceiling Mount
Standards Met
UL 217;NFPA 101
package quantity
12 PK
Made in USA
yes
Output Current
0.04 Amps (standby/alarm)
Operating Voltage
120V AC 60Hz w/ 9V Carbon Zinc battery backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.6" diameter x 2.0" height
Sensor Type
Ion
Manufacturer Information
Manufacturers Part Number
9120B
Brand
BRK Brands/First Alert
GTIN
00029054513014
UPC
029054513014
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight
7.8 oz
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 9120B.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 9120B.

Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, ...
  • Our Part #: SC9120B
  • Carthage Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC9120B
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($607.32) ·
SC9120B - BRK Brands/Ademco/First Alert

Carthage Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.61

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 9120B, though they may not be 100% alike.

Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable ...
  • Our Part #: SMI100AC
  • Carthage Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1046836
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($203.88) ·
SMI100AC - BRK Brands/Ademco/First Alert

Carthage Availability: In Stock

Total Availability: In Stock

Book Price

$16.99

Each

QTY:
Each
Add
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating T...
  • Our Part #: 9120LBL
  • Carthage Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9120LBL
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($326.28) ·
9120LBL - BRK Brands/Ademco/First Alert

Carthage Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.19

Each

QTY:
Each
Add
Smoke and Fire Alarm With Battery Backup, 85 DB @ 10 FT Sound Level, White, +40 ...
  • Our Part #: 5304
  • Carthage Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5304
  • Manufacturer: Usi Electric, Inc *Use 882960*
  • Find: Similar Items
  • Pkg Sizes: 12 ($123.96) ·
5304 - Usi Electric, Inc *Use 882960*

Carthage Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.33

Each

QTY:
Each
Add
120V AC Smoke Alarm - Contractor 6-Pack
  • MFR Part #: 9120B6CP
  • GTIN: 00029054121134
  • Manufacturer: BRK
120V AC Smoke Alarm
  • MFR Part #: 9120
  • GTIN: 00029054513007
  • Manufacturer: BRK
120V AC Smoke Alarm - Alkaline Battery
  • MFR Part #: 9120AB
  • GTIN: 00029054513021
  • Manufacturer: BRK
120V AC Smoke Alarm-Lithium Battery
  • MFR Part #: 9120LB
  • GTIN: 00029054513038
  • Manufacturer: BRK
Cross Referenced

These items are similar to 9120B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9120B BRK 00029054513014
1276E Kidde n/a
41216 Kidde 00020967412166
4418 Kidde n/a
4518 Kidde 00020967045180
i12040 (21006928) Kidde n/a
i12060 (21006931) Kidde n/a
i4618 (21007583) Kidde n/a
i5000 (21007582) Kidde n/a
1209HA USI Electric n/a
5304 USI Electric 00042741053044
MDS107 USI Electric 00042741001076

* All prices subject to change.

Begin Live Chat