1688F - *Delisted* 50 CFM MTR Assembly & GRL Finish Pack

Broan

  • $15.22 (Each)
  • $15.22 (Each)

  • $91.32 (Per 6)

In-Stock: 1 available locally (West Wichita, KS) (change location)
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
1688F
Manufacturer
Broan
Manufacturer's Part Number
1688F
Description
*Delisted* 50 CFM MTR Assembly & GRL Finish Pack
Motor Assembly and Grill, 3 In Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4.0 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715023295 / 00026715023295
Weight per unit
12.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.22 (Each)
Standard Packaging
$91.32 (Per 6)
Stock Availability
West Wichita
1 (Check another store)
All Stores
52
Resources
Images
 
 
1688F - Small Image
 
1688F - Large Image
 
1688F - Large Image
Other Links
 
 
1688F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
0.9 A
Dimensions and Weight
Length
7-1/4 in
Width
7-1/2 in
Height
3-5/8 in
Descriptions
Product Type
Motor Assembly and Grill
Description
*DELISTED* 50 CFM MTR ASSEMBLY & GRL FINISH PACK
Long Description
Motor Assembly and Grill, 3 in Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4.0 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, 0.04 lb
Features
motor assembly and grille type;bath and ventilation fan used on;overall dimension 7-1/4 inch length x 7-1/2 inch width x 3-5/8 inch height;duct size 4 inch;sound level 4 sones;flow rate 50 cfm;approval ul.
Short Description
Motor Assembly and Grill, 120 V, 0.9 A, 50 CFM
Special Features
Wall installation
Additional Information
Duct Size
3 in
Maximum Air Flow
50 cfm
CFM
50 CFM
Sound Level/Sones
4.0 Sones
package quantity
1 CA;6 PK
Made in USA
yes
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
1688F
GTIN
00026715023295
UPC
026715023295
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Project Finish Pack
Packaging
Weight
0.04 lb
Weight per each
12.75
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1688F.
Jump To:

Similar Items

Similar items are close alternatives to 1688F, though they may not be 100% alike.

50 CFM MTR Assembly & GRL Finish Pack Energy Star
  • Our Part #: 1688EF
  • West Wichita Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1688EF
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($107.46) ·
1688EF - Broan/Nutone LLC

West Wichita Availability: In Stock

Total Availability: In Stock

Book Price

$17.91

Each

QTY:
Each
Add
Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA Housing Pa...
  • Our Part #: 696RNB
  • West Wichita Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696RNB
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($99.00) ·
696RNB - Broan/Nutone LLC

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat