2677H - *Delisted* Housing F/2678F&2679F

Broan

  • $17.00 (Each)
  • $17.00 (Each)

  • $68.00 (Per 4)

In-Stock: 65 available locally (Harlingen, TX) (change location)
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
2677H
Manufacturer
Broan
Manufacturer's Part Number
2677H
Description
*Delisted* Housing F/2678F&2679F
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715139149 / 00026715139149
Weight per unit
9.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Standard Packaging
$68.00 (Per 4)
Stock Availability
Harlingen
65 (Check another store)
McAllen
43
All Stores
406
Resources
Images
 
 
2677H - Small Image
 
2677H - Large Image
 
2677H - Large Image
Other Links
 
 
2677H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Dimensions and Weight
Length
8 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Product Type
Fan Housing
Description
HOUSING F/2678F&2679F
Long Description
Fan Housing, 4 in Duct Size, 120 V, 0.3 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.83 lb
Short Description
Fan Housing, 120 V, 4 in
Features
Fan housing type;2678f/2679f/2680f/fl2679f/fl2679ft/fl2680f/fl2680ft bath and ventilation fan used on;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;bulb wattage 100 watt;includes mounting ear;approval ul;standard package 4 per case.
Special Features
Type IC; Sturdy, easy mounting with mounting ears; Ceiling installation; 1 YR warranty
Additional Information
Sound Level/Sones
0.3 Sones
Duct Size
4 in
package quantity
1 CA;4 PK
Made in USA
yes
housing dimensions
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
Manufacturer Information
Manufacturers Part Number
2677H
Brand
BROAN
sub brand
Ultra
GTIN
00026715139149
UPC
026715139149
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
HOUSING PACK
Packaging
Weight
0.83 lb
Weight per each
9.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
2678F;2679F;2680F;FL2679F;FL2679FT;FL2680F;FL2680FT Models
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2677H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2677H.

*Delisted* Housing F/2678F&2679F
  • Our Part #: 677H
  • Harlingen Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($68.00) ·
677H - Broan/Nutone LLC

Harlingen Availability: In Stock

Total Availability: In Stock

Book Price

$17.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2677H, though they may not be 100% alike.

Fan/Light Housing Pack For Bel6f
  • Our Part #: BELH
  • Harlingen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BELH
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($107.70) ·
BELH - Broan/Nutone LLC

Harlingen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.95

Each

QTY:
Each
Add
Ventilation Duct Heater/Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 11.9 A, 70 ...
  • Our Part #: 658
  • Harlingen Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 658
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($173.87) ·
658 - Broan/Nutone LLC

Harlingen Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$173.87

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat