ABC15R - 15A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $3.81 (Each)
  • $3.81 (Each)

  • $19.05 (Per 5)

In-Stock: 15 available locally (Huntsville, TX) ( change location)
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
ABC15R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-15-R
Description
15A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 6A, 250 Vac, 125 VDC, R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712646192 / 5027590211406 / 00051712646192
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Carton
$19.05 (Per 5)
Stock Availability
Huntsville
15 (Check another store)
Houston RDC
0
All Stores
246
Resources
Other Links
 
 
ABC15R - Other
 
ABC15R - Other
 
ABC15R - Other
 
ABC15R - Other
 
ABC15R - Other
 
ABC15R - Other
 
ABC15R - Other
Images
 
 
ABC15R - Large Image
 
ABC15R - Small Image
 
ABC15R - Large Image
 
ABC15R - Large Image
 
ABC15R - Large Image
 
ABC15R - Large Image
 
ABC15R - Large Image
 
ABC15R - Large Image
Attachments
 
 
ABC15R - Specification Sheet
Brochures
 
 
ABC15R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC at 125 Vac/dc750 AIC at 250 Vac
amperage rating
15
Voltage Rating
250 Vac, 125 Vdc, 32 Vac (self certified)
connection
Ferrule
Material
Nickel-plated brass endcapsCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
15A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC Fast-acting ceramic tube fuses 3AB (¼" x 1¼") are engineered for overcurrent protection in electronic circuits, these fuses feature enhanced interrupting and voltage ratings in compliance with UL 248-14 standards. Constructed with a ceramic
extra long description
EFSE ABC-15-R BUSS SMALL DIMENSION
Long Description
Eaton GBB Series Very fast-acting fuse, 6A, 250 Vac, 125 Vdc, R
Special Features
Interrupt Rating 750 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators
Non-Indicating
dimensions
X X 1.2598 IN
Manufacturer Information
Manufacturers Part Number
ABC-15-R
Brand
Eaton Bussmann series
GTIN
00051712646192
UPC
051712646192
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ABC15R.
Jump To:

Similar Items

Similar items are close alternatives to ABC15R, though they may not be 100% alike.

Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 15 A Current Rati...
  • Our Part #: ABC15R
  • Huntsville Availability: 10
  • Total Availability: In Stock
  • MFR Part #: ABC15R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($17.95) ·
ABC15R - Edison Fuses

Huntsville Availability: In Stock

Total Availability: In Stock

Book Price

$3.59

Each

QTY:
Each
Add
Buss Small Dimension Fuse
  • MFR Part #: ABC-15
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.05) ·
ABC15 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$3.21

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat