FNM.5 - 1/2A 250V TD Midget Fuse

Eaton Bussmann Series

  • $19.06 (Each)
  • $19.06 (Each)

  • $190.60 (Per 10)

In-Stock: 10 available locally (Springdale, AR) ( change location)
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
FNM.5
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-1/2
Description
1/2A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 0.5 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 35 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712520058 / 00051712520058
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.06 (Each)
Carton
$190.60 (Per 10)
Stock Availability
Springdale
10 (Check another store)
All Stores
45
Resources
Images
 
 
FNM.5 - Small Image
 
FNM.5 - Large Image
 
FNM.5 - Large Image
 
FNM.5 - Video
Attachments
 
 
FNM.5 - Specification Sheet
Other Links
 
 
FNM.5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1/2 Amp
Voltage Rating
250 VAC
interrupt rating
35 Amp at 250 Vac, 10000 Amp at 125 Vac
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Description
1/2A 250V TD MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS FNM-1/2 BUSS MIDGET FUSE
Long Description
Eaton Bussmann series FNM fuse, Time-delay, 0.5 A, Dual, Non-indicating, Ferrule end x ferrule end, 35 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated bronze endcap, Standard, 250 V
Special Features
Nickle Plated Brass Endcap
Additional Information
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
element
Dual
class
Supplemental
Manufacturer Information
Manufacturers Part Number
FNM-1/2
Brand
Eaton Bussmann series
GTIN
00051712520058
UPC
051712520058
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FNM.5.
Jump To:

Cross Referenced

These items are similar to FNM.5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-1/2 Eaton Bussmann 00051712520058
FNM-12 Eaton Bussmann 00051712521208
FLM-1/2 SSAC 00079458140248
FLM-12 SSAC 00079458140668
TRM1/2 Mersen 00782001743116
TRM12 Mersen 00782001746599

* All prices subject to change.

Begin Live Chat