N0.216R - 60A to 100A 250V Class R Fuse Reducer

Eaton

  • $48.06 (Each)
  • $48.06 (Each)

In-Stock: 3 available locally (El Dorado, AR) (change location)
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
N0.216R
Manufacturer
Eaton
Manufacturer's Part Number
NO.216-R
Description
60A to 100A 250V Class R Fuse Reducer
Fuse Reducer, Class R Fuse, 100 A, 250 V, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613668 / 00051712613668
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.06 (Each)
Stock Availability
El Dorado
3 (Check another store)
West Monroe
0
All Stores
53
Resources
Images
 
 
N0.216R - Small Image
 
N0.216R - Large Image
 
N0.216R - Large Image
 
N0.216R - Large Image
 
N0.216R - Video
Specifications Sheets
 
 
N0.216R - Specification Sheet
Attachments
 
 
N0.216R - Specification Sheet
Brochures
 
 
N0.216R - Brochure
Other Links
 
 
N0.216R - Other
 
N0.216R - Other
 
N0.216R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
amperage rating
100 A
Voltage Rating
250 V, 600 V
Descriptions
Product Type
Fuse Reducer
Short Description
Class R fuse reducers
Long Description
Fuse Reducer, Class R Fuse, 100 A, 250 V, 0.2 lb
Features
A range of Bussmann series fuse reducers for Class H/K, J and R ferrule and blade fuses.Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Description
60A TO 100A 250V CLASS R FUSE REDUCER
extra long description
EFSE NO.216-R BUSS CLASS R REDUCER
Special Features
10 pair per carton
Additional Information
Fuse Class
Class R
Standards Met
UL(R) Listed;Guide IZZR;File E12853;CSA(R) Certified;Class 6225-01;File 47235;RoHS Compliant
media
Yes
dimensions
2.5000 IN X 1.8000 IN X 1.4000 IN
class
Class R
Manufacturer Information
Manufacturers Part Number
NO.216-R
Brand
Eaton Bussmann series
GTIN
00051712613668
UPC
051712613668
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:
These alternate items can be purchased instead of N0.216R.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of N0.216R.

Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 100 A, Class R,...
  • Our Part #: 216R
  • El Dorado Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NO.216-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.06) ·
216R - Bussmann Fuses

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$48.06

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to N0.216R, though they may not be 100% alike.

Fuse Reducer, Class R Fuse, 30 A, 600 V
  • Our Part #: N0.216R
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NO.216-R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($131.31) ·
N0.216R - Edison Fuses

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat