S60700RA00 - 3/4" SS316 Right Angle Clamp

Calbrite

  • $38.19 (Per Foot)
  • $38.19 (Per Foot)

  • $763.80 (Per 20 Feet)

In-Stock: 16 available locally (Paris, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700RA00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700RA00
Description
3/4" SS316 Right Angle Clamp
Stainless Steel 316 Right Angle Clamp 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
847656002817 / 0847656002817 / 00847656002817
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$38.19 (Per Foot)
Standard Packaging
$763.80 (Per 20 Feet)
Stock Availability
Paris
16 Feet (Check another store)
Tyler
24 Feet
All Stores
107 Feet
Resources
Images
 
 
S60700RA00 - Small Image
 
S60700RA00 - Large Image
Attachments
 
 
S60700RA00 - Specification Sheet
Brochures
 
 
S60700RA00 - Brochure
Other Links
 
 
S60700RA00 - Other
 
S60700RA00 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.6
Length
2.07
Descriptions
Description
3/4" SS316 RIGHT ANGLE CLAMP
Product Type
3/4 SS316 RGT Agl CLMP
Short Description
SS_RT ANG CLMP_316
extra long description
CAL S60700RA00 3/4 SS316 RGT AGL CL
Features
Stainless steel right angle clamps fit stainless rigid, IMC and EMT conduit. Can also be used for PVC-coated conduit and are used to mount conduit to the flange of a structural member without drilling holes. Cast in type 316 stainless steel, these clamps provide both excellent strength and corrosion resistance
Long Description
Stainless Steel 316 Right Angle Clamp 3/4"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700RA00
GTIN
00847656002817
UPC
847656002817
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGID
Trade Size
Trade Size
3/4
Packaging
Weight
0.338
Weight per foot
0.36
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 107 Feet

Location search:

Greater Tyler Area

Location Stock Available
Paris
16 View Store
Tyler
24 View Store

Distribution Centers

Location Stock Available
Amarillo
20 View Store

A-L

Location Stock Available
Gonzales
7 View Store
Lawton
20 View Store

M-Z

Location Stock Available
Rome
20 View Store

* All prices subject to change.

Begin Live Chat