EGGP - Galv Ground Plate W/O Conn

Nvent Erico

  • $108.32 (Each)
  • $108.32 (Each)

  • $433.28 (Per 4)

In-Stock: 9 available locally (San Antonio RDC, TX ) ( change location)
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
EGGP
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGGP
Description
Galv Ground Plate W/O Conn
Grounding Plate, Steel Material; Galvanized Finish; 16 Inch; 10 Inch; Csa Approval; 1/4 Inch Thickness; 1 Hole(S); Erico[R] Brand; Without Connector
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
782856596837 / 00782856596837
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.32 (Each)
Standard Packaging
$433.28 (Per 4)
Stock Availability
San Antonio RDC
9 (Check another store)
All Stores
65
Resources
Images
 
 
EGGP - Large Image
Attachments
 
 
EGGP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
16 INCH
Thickness
1/4 INCH
Width
10 INCH
Descriptions
Additional Information
WITHOUT CONNECTOR
Commodity Description
GROUND RODS & GROUNDING SYSTEMS
Description
GALV GROUND PLATE W/O CONN
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; 16 INCH; 10 INCH; CSA APPROVAL; 1/4 INCH THICKNESS; 1 HOLE(S); ERICO[R] BRAND; WITHOUT CONNECTOR
Long Description
GROUNDING PLATE, STEEL MATERIAL; GALVANIZED FINISH; 16 INCH; 10 INCH; CSA APPROVAL; 1/4 INCH THICKNESS; 1 HOLE(S); ERICO[R] BRAND; WITHOUT CONNECTOR
Product Type
Grounding Plate
Additional Information
Number Of Holes
1
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
EGGP
GTIN
00782856596837
UPC
782856596837
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
12
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat