420G - 9.5" Tongue & Groove

Channellock

  • $20.95 (Each)
  • $20.95 (Each)

  • $104.75 (Per 5)

  • $419.00 (Per 20)

In-Stock: 1 available locally (Rockwall, TX) (change location)
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
420G
Manufacturer
Channellock
Manufacturer's Part Number
420
Description
9.5" Tongue & Groove
9-1/2" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove Pliers Combine High Carbon Steel and Reinforced Edging to Provide Durability.9-1/2" Channellock#174 Tongue and Grove Pliers Features Include: Patented Design Pliers Permalock Fasteners Reinforcing Edges The Grips Are Also Dipped In Plastic For A More Comfortable Hold Order Qty Of 1 = 1 Piece Below Is More Info On Our 9-1/2" Channellock#174 Tongue and Grove Pliers:
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582300676 / 00025582300676
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Carton
$104.75 (Per 5)
Standard Packaging
$419.00 (Per 20)
Stock Availability
Rockwall
1 (Check another store)
DFW RDC
1
All Stores
86
Resources
Images
 
 
420G - Large Image
 
420G - Small Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Size
9.5" Tongue & Groove
Overall Length
51869
Length
9-1/2"
Descriptions
Product Type
9.5IN Tongue and Groove Plier
Description
9.5" TONGUE & GROOVE
Long Description
9-1/2" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove pliers combine high carbon steel and reinforced edging to provide durability.9-1/2" Channellock#174 Tongue and Grove Pliers features include: Patented design pliers Permalock fasteners Reinforcing edges The grips are also dipped in plastic for a more comfortable hold Order Qty of 1 = 1 Piece Below is more info on our 9-1/2" Channellock#174 Tongue and Grove Pliers:
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw
Additional Information
Jaw Opening
1.5 in in
Handle Type
CHANNELLOCK BLUE® grips for comfort
Jaw Length
51443
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582300676
UPC
025582300676
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
0.88
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 420G.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 420G.

Groove Joint Plier, 1.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Mat...
  • Our Part #: 420
  • Rockwall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 420
  • Manufacturer: Channellock , Inc.
  • Find: Similar Items
  • Pkg Sizes: 5 ($104.75) ·
420 - Channellock , Inc.

Rockwall Availability: In Stock

Total Availability: In Stock

Book Price

$20.95

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 420G, though they may not be 100% alike.

Alligator Water Pump Pliers
  • Our Part #: 8801250SBA
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 88 01 250 SBA
  • Manufacturer: Knipex Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.04) ·
8801250SBA - Knipex Tools

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat