10250ED1080 - Maintained Push-Pull Operator

Eaton

  • $312.97 (Each)
  • $312.97 (Each)

  • $3,129.70 (Per 10)

In-Stock: 2 available locally (Little Rock, AR) (change location)
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
10250ED1080
Manufacturer
Eaton
Manufacturer's Part Number
10250ED1080
Description
Maintained Push-Pull Operator
Push/Pull Operator, 10250T Series, Red, 2.4 X 2.2 X 4.8 In Size, 0.5 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113539164 / 00782113539164
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.97 (Each)
Standard Packaging
$3,129.70 (Per 10)
Stock Availability
Little Rock
2 (Check another store)
All Stores
63
Resources
Images
 
 
10250ED1080 - Video
 
10250ED1080 - Small Image
 
10250ED1080 - Large Image
 
10250ED1080 - Large Image
 
10250ED1080 - Large Image
 
10250ED1080 - Large Image
Specifications Sheets
 
 
10250ED1080 - Specification Sheet
 
10250ED1080 - Specification Sheet
Attachments
 
 
10250ED1080 - Specification Sheet
Other Links
 
 
10250ED1080 - Other
 
10250ED1080 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Push-pull
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
2.4 x 2.2 x 4.8 in
Width
2.2
Depth
2.4
Height
4.8
Descriptions
Product Type
Push/Pull Operator
Long Description
Push/Pull Operator, 10250T Series, Red, 2.4 x 2.2 x 4.8 in Size, 0.5 lb
Short Description
Push/Pull Operator Push-Pull
extra long description
ETN 10250ED1080 MAINTAINED PUSH-PUL
Description
MAINTAINED PUSH-PULL OPERATOR
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
actuator type
Push-Pull
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
10250ED1080
Model
Pushbutton
GTIN
00782113539164
UPC
782113539164
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat