10250T104 - Momentary Pushbutton Yellow Flush MT Nonilluminate

Eaton

  • $68.08 (Each)
  • $68.08 (Each)

In-Stock: 8 available locally (Odessa, TX) (change location)
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
10250T104
Manufacturer
Eaton
Manufacturer's Part Number
10250T104
Description
Momentary Pushbutton Yellow Flush MT Nonilluminate
Eaton, 30.5 MM, Heavy-Duty Watertight/Oiltight Pushbutton, Class I Division 2, Yellow, Plastic Actuator, Chrome Bezel, Non-Illuminated, Flush Mounting, Momentary, 30.5 MM, Flush Pushbutton, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203300 / 00782113203300
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.08 (Each)
Stock Availability
Odessa
8 (Check another store)
All Stores
29
Resources
Images
 
 
10250T104 - Video
 
10250T104 - Small Image
 
10250T104 - Large Image
 
10250T104 - Large Image
 
10250T104 - Large Image
Attachments
 
 
10250T104 - Specification Sheet
Other Links
 
 
10250T104 - Other
 
10250T104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.8
Depth
1.9
Height
2.2
Size
30.5 MM
Descriptions
Product Type
Flush PB Y
Description
MOMENTARY PUSHBUTTON YELLOW FLUSH MT NONILLUMINATE
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T104 FLUSH PB Y
Long Description
Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Yellow,Plastic Actuator,Chrome bezel,Non-illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series
Additional Information
media
Yes
action
Yellow
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T104
Model
Pushbutton
GTIN
00782113203300
UPC
782113203300
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

A-L

Location Stock Available
Duncan
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat