10250T172 - JMB MSHD PB R

Eaton

  • $156.42 (Each)
  • $156.42 (Each)

In-Stock: 1 available locally (Round Rock, TX) (change location)
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
10250T172
Manufacturer
Eaton
Manufacturer's Part Number
10250T172
Description
JMB MSHD PB R
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , Red Actuator, Chrome Bezel, Anodized Aluminum Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203393 / 00782113203393
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.42 (Each)
Stock Availability
Round Rock
1 (Check another store)
Austin RDC
4
All Stores
178
Resources
Images
 
 
10250T172 - Video
 
10250T172 - Small Image
 
10250T172 - Large Image
Attachments
 
 
10250T172 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Jumbo mushroom
Dimensions and Weight
Width
2.1
Depth
2.4
Height
3.2
Size
65 mm
Descriptions
Description
JMB MSHD PB R
Product Type
JMB MSHD PB R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T172 JMB MSHD PB R
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Jumbo mushroom , Red actuator, Chrome bezel, Anodized aluminum actuator
Additional Information
media
Yes
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T172
Model
Pushbutton
GTIN
00782113203393
UPC
782113203393
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 178

Location search:
These alternate items can be purchased instead of 10250T172.
Jump To:

Cross Referenced

These items are similar to 10250T172 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T172 Eaton 00782113203393
52PB9E2 FURNAS n/a
CR104BM00R6 GENERAL ELECTRIC n/a
CR104PBM00R6 GENERAL ELECTRIC 00783166281475
CR2940UK200H GENERAL ELECTRIC n/a
2EN32 WW GRAINGER n/a
PTM33 Honeywell n/a
AOGD311NR Idec n/a
40041002 REESE n/a
800TD6J Rockwell Automation n/a
R5AR9 RUNDEL n/a
90013TR11 Schneider Electric n/a
9001KR5R Schneider Electric 00785901887317
9001TR11 Schneider Electric 00785901826736
ZB2MR4 Schneider Electric n/a
ZB3BR4 Schneider Electric n/a
3SB03P4R Siemens n/a
3SB03P7R Siemens n/a
PB1AFR Westinghouse n/a

* All prices subject to change.

Begin Live Chat