10250T297LAP2A - Prestest FV 120VAC Amber Led - Plastic Lens

Eaton

  • $394.32 (Each)
  • $394.32 (Each)

In-Stock: 6 available locally (Deer Park, TX) ( change location)
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
10250T297LAP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T297LAP2A
Description
Prestest FV 120VAC Amber Led - Plastic Lens
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Prestest, Led, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 120 V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114712597 / 00782114712597
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$394.32 (Each)
Stock Availability
Deer Park
6 (Check another store)
All Stores
6
Resources
Images
 
 
10250T297LAP2A - Video
 
10250T297LAP2A - Small Image
 
10250T297LAP2A - Large Image
 
10250T297LAP2A - Large Image
 
10250T297LAP2A - Large Image
 
10250T297LAP2A - Large Image
Attachments
 
 
10250T297LAP2A - Specification Sheet
Other Links
 
 
10250T297LAP2A - Other
 
10250T297LAP2A - Other
 
10250T297LAP2A - Other
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
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Prestest FV 120V Amber Led-Plastic Lens
extra long description
ETN 10250T297LAP2A PRESTEST FV 120V
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 120 V
Additional Information
media
Yes
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Manufacturers Part Number
10250T297LAP2A
Brand
Eaton
GTIN
00782114712597
UPC
782114712597
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 10250T297LAP2A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 10250T297LAP2A.

Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Pr...
  • Our Part #: 10250T297LAP2A
  • Deer Park Availability: 6
  • Total Availability: In Stock
  • MFR Part #: 10250T297LAP2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($394.32) ·
10250T297LAP2A - Eaton Corp

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$394.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat