10250TC1N - Plastic Lens R

Eaton

  • $15.66 (Each)
  • $15.66 (Each)

In-Stock: 4 available locally (Fort Stockton, TX) (change location)
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
10250TC1N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC1N
Description
Plastic Lens R
Lens, 10250T Series, Blank Legend, Plastic (Bus) Material, Red (Actuator), 0.01 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148069 / 00782113148069
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.66 (Each)
Stock Availability
Fort Stockton
4 (Check another store)
Odessa
3
All Stores
264
Resources
Images
 
 
10250TC1N - Video
 
10250TC1N - Small Image
 
10250TC1N - Large Image
 
10250TC1N - Large Image
 
10250TC1N - Large Image
 
10250TC1N - Large Image
Specifications Sheets
 
 
10250TC1N - Specification Sheet
Attachments
 
 
10250TC1N - Specification Sheet
Other Links
 
 
10250TC1N - Other
 
10250TC1N - Other
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
Plastic (Bus)
Material, Color, and Finish
Color
Red (Actuator)
Descriptions
Product Type
Lens
Long Description
Lens, 10250T Series, Blank Legend, Plastic (Bus) Material, Red (Actuator), 0.01 lb
Short Description
Lens, 10250T Series, Plastic Bus, Red Actuator
Description
PLASTIC LENS R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC1N LENS RED PLASTIC
Additional Information
media
Yes
for use with
Indicating Light or Master Test Pushbutton
Standards Met
CSA Certified;UL Listed;CE Marked
Legend
Blank
dimensions
1.2000 IN X 1.2000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC1N
GTIN
00782113148069
UPC
782113148069
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250TC1N.
Jump To:

Cross Referenced

These items are similar to 10250TC1N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC1N Eaton 00782113148069
351181 Eaton n/a
E34H2 Eaton 782113702902
E34V5 Eaton 782113705453
E64DRB120 Eaton n/a
104PLG82R GENERAL ELECTRIC n/a
CR104PLG82R GENERAL ELECTRIC 783166583050
CR104PXL01R GENERAL ELECTRIC 783166290057
CR104PXL07R GENERAL ELECTRIC 783166290354
800L30L10R Rockwell Automation n/a
800TQAHIOR Rockwell Automation n/a
800TQALIOR Rockwell Automation n/a
800TQH10R Rockwell Automation n/a
800TQHIOR Rockwell Automation n/a
800TQIOR Rockwell Automation n/a
800TQL10R Rockwell Automation n/a
800TQLIOR Rockwell Automation n/a
9001KP38LRR31 Schneider Electric 00785901640004
PLLRD c3controls n/a
52RA4P2 FURNAS n/a
52RA5PB FURNAS n/a
OT3L6 FURNAS n/a
5B465 WW GRAINGER n/a
100TLR Joslyn Clark n/a
40431002 REESE n/a
800TN26R Rockwell Automation n/a
H33CR5L RUNDEL n/a
9001R31 Schneider Electric 00785901056096
3SB19101JC Siemens n/a
10250H364 Westinghouse n/a
OT2 Westinghouse n/a
OT3P2 Westinghouse n/a
PB1VPR Westinghouse n/a
PB1XPR Westinghouse n/a

* All prices subject to change.

Begin Live Chat