10250TM51 - LGD PLT 1/2RND Hand Off Auto

Eaton

  • $9.19 (Each)
  • $9.19 (Each)

In-Stock: 3 available locally (Carlsbad, NM) ( change location)
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
10250TM51
Manufacturer
Eaton
Manufacturer's Part Number
10250TM51
Description
LGD PLT 1/2RND Hand Off Auto
Legand Plate, Hand Off Auto Legend, 10250T Series, 1.7 In Overall Length, 1.6 In Overall Width, 0.1 In Overall Height, Black, 1/8 In Letter Size, 0.01 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204154 / 00782113204154
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Stock Availability
Carlsbad
3 (Check another store)
Lubbock
0
All Stores
453
Resources
Images
 
 
10250TM51 - Video
 
10250TM51 - Small Image
 
10250TM51 - Large Image
 
10250TM51 - Large Image
 
10250TM51 - Large Image
Specifications Sheets
 
 
10250TM51 - Specification Sheet
Attachments
 
 
10250TM51 - Specification Sheet
Other Links
 
 
10250TM51 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
Black
Dimensions and Weight
Overall Length
1.7 in
Descriptions
Product Type
Legand Plate
Legend Plate
Long Description
Legand Plate, Hand Off Auto Legend, 10250T Series, 1.7 in Overall Length, 1.6 in Overall Width, 0.1 in Overall Height, Black, 1/8 in Letter Size, 0.01 lb
Short Description
Legand Plate, Hand Off Auto
Description
LGD PLT 1/2RND HAND OFF AUTO
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM51 LGD PLT 1/2RND HAND O
Additional Information
Legend
Hand Off Auto
Overall Width
1.6 in
Overall Height
0.1 in
letter size
1/8 in
for use with
Used With 10250T Series;Selector Switch and Roto-Push Operators
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM51
GTIN
00782113204154
UPC
782113204154
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 453

Location search:

Greater Lubbock Area

Location Stock Available
Carlsbad
3 View Store
These alternate items can be purchased instead of 10250TM51.
Jump To:

Cross Referenced

These items are similar to 10250TM51 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM51 Eaton 00782113204154
CR104PXN1BP070 GENERAL ELECTRIC 00783166291313
5B526 WW GRAINGER n/a
800TX511 Rockwell Automation n/a
90013TN260 Schneider Electric n/a
9001DTN260 Schneider Electric n/a
9001KN260 Schneider Electric 00785901916215
ZB3BY12387 Schneider Electric n/a
187P047H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat