918913 - Coil 180MM Size 3-5 480V/60HZ and 440V/50HZ

Eaton

  • $769.81 (Each)
  • $769.81 (Each)

In-Stock: 4 available locally (Tyler, TX) (change location)
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
918913
Manufacturer
Eaton
Manufacturer's Part Number
9-1891-3
Description
Coil 180MM Size 3-5 480V/60HZ and 440V/50HZ
Motor Control Renewal Parts/Accessories - Coil, 480/440V, 60/50 HZ, Size 3-5, 180 MM, Yellow Cast Resin
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121010 - Magnetic coils
UPC/GTIN
782113211480 / 00782113211480
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$769.81 (Each)
Stock Availability
Tyler
4 (Check another store)
All Stores
57
Resources
Images
 
 
918913 - Small Image
 
918913 - Large Image
Attachments
 
 
918913 - Specification Sheet
Other Links
 
 
918913 - Other
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
ETN 9-1891-3 COIL, 180MM , SZ3-5, 4
Description
COIL 180MM SIZE 3-5 480V/60HZ AND 440V/50HZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Product Type
Coil, 180MM , SZ3-5, 480V/440V
Long Description
Motor Control Renewal Parts/Accessories - Coil, 480/440V, 60/50 Hz, Size 3-5, 180 mm, Yellow cast resin
Additional Information
dimensions
3.1600 IN X 4.1900 IN X 1.4500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-1891-3
GTIN
00782113211480
UPC
782113211480
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat