927033KIT - Coil Freedom Size 1-2 480V/60HZ

Eaton

  • $442.41 (Each)
  • $442.41 (Each)

In-Stock: 1 available locally (Galena Park, TX) (change location)
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
927033KIT
Manufacturer
Eaton
Manufacturer's Part Number
927033KIT
Description
Coil Freedom Size 1-2 480V/60HZ
Motor Control Renewal Parts/Accessories-Coil, 480 V Ac, Coil, 440 to 480 V Ac, 2.635 In Overall Width, 1.068 In Overall Length, 1.86 In Overall Height, 36 LB
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113425559 / 00782113425559
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.41 (Each)
Stock Availability
Galena Park
1 (Check another store)
Deer Park
2
All Stores
193
Resources
Images
 
 
927033KIT - Small Image
 
927033KIT - Large Image
 
927033KIT - Large Image
 
927033KIT - Large Image
 
927033KIT - Large Image
Specifications Sheets
 
 
927033KIT - Specification Sheet
Attachments
 
 
927033KIT - Specification Sheet
Other Links
 
 
927033KIT - Other
 
927033KIT - Other
 
927033KIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 V ac
Dimensions and Weight
Overall Length
1.068 in
Depth
1.068
Height
1.86
Width
2.635
Size
Size 1-2
Descriptions
Product Type
Motor Control Renewal Parts/Accessories-Coil
Long Description
Motor Control Renewal Parts/Accessories-Coil, 480 V ac, Coil, 440 to 480 V ac, 2.635 in Overall Width, 1.068 in Overall Length, 1.86 in Overall Height, 36 lb
Short Description
Motor Control Renewal Parts/Accessories-Coil, Used With Freedom, Parts and Accessories, 36 lb
extra long description
ETN 9-2703-3 COIL, FREEDOM, SIZE 1-
Description
COIL FREEDOM SIZE 1-2 480V/60HZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
Part Type
Coil
for use with
Used With Freedom
Coil Voltage
440 to 480 V ac
Overall Width
2.635 in
Overall Height
1.86 in
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
927033KIT
GTIN
00782113425559
UPC
782113425559
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Availability
Status
Inactive
Packaging
Weight
36 lb
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 193

Location search:

* All prices subject to change.

Begin Live Chat