AN16DN0CB - Nema Open 3P STR Size 1 480V Coil

Eaton

  • $1079.20 (Each)
  • $1,079.20 (Each)

In-Stock: 1 available locally (Texarkana, TX) (change location)
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
AN16DN0CB
Manufacturer
Eaton
Manufacturer's Part Number
AN16DN0CB
Description
Nema Open 3P STR Size 1 480V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V Ac, 1/3 Phases, 10 HP Motor Power, 30 A, Horizontal Mount, 4.1 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971728 / 00782113971728
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,079.20 (Each)
Stock Availability
Texarkana
1 (Check another store)
All Stores
3
Resources
Images
 
 
AN16DN0CB - Small Image
 
AN16DN0CB - Large Image
 
AN16DN0CB - Large Image
 
AN16DN0CB - Large Image
 
AN16DN0CB - Large Image
Attachments
 
 
AN16DN0CB - Specification Sheet
Other Links
 
 
AN16DN0CB - Other
 
AN16DN0CB - Other
 
AN16DN0CB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1;3
Current Rating
30 A
Poles
3
Dimensions and Weight
Size
1
Height
3.31
Width
4.38
Depth
4.61
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V ac, 1/3 Phases, 10 hp Motor Power, 30 A, Horizontal Mount, 4.1 lb
Short Description
Non-Combination Non-Reversing Starter, 440 to 480 VAC, 3 Phase, Motor and Power Control Equipment, 4.1 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
extra long description
ETN AN16DN0CB AN16DN0CB
Description
NEMA OPEN 3P STR SIZE 1 480V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
440 to 480 V ac
motor power
10 hp
Mounting Type
Horizontal Mount
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16DN0CB
GTIN
00782113971728
UPC
782113971728
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight
4.1 lb
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Texarkana Area

Location Stock Available
Hope
2 View Store
Texarkana
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AN16DN0CB.
Jump To:

Similar Items

Similar items are close alternatives to AN16DN0CB, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0511CAA
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0511CAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,102.47) ·
ECN0511CAA - Eaton Corp

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,102.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat