C25BNB230A - Compact 2P 30A Cont SCR Term Quad QC 120VAC Coil

Eaton

  • $53.19 (Each)
  • $53.19 (Each)

In-Stock: 1 available locally (Jacksonville, TX) (change location)
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
C25BNB230A
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230A
Description
Compact 2P 30A Cont SCR Term Quad QC 120VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 2 HP (115 V);5 HP (230 V);1.5 KW (115 V);3.7 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
786685116020 / 0786685116020 / 00786685116020
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.19 (Each)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
5
All Stores
1,513
Resources
Images
 
 
C25BNB230A - Small Image
 
C25BNB230A - Large Image
 
C25BNB230A - Large Image
Attachments
 
 
C25BNB230A - Specification Sheet
Other Links
 
 
C25BNB230A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Dimensions and Weight
Overall Length
2.32 in;59 mm
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 110 to 120 V ac, 40 A Resistive Load, 2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.19 in Overall Height, 2.32 in Overall Length, 1.97 in Overall Width, 0.5 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 4P, 30 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Description
COMPACT 2P 30A CONT SCR TERM QUAD QC 120VAC COIL
extra long description
ETN C25BNB230A COMPCT 2P 30A CONT S
Additional Information
motor power
2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V)
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.19 in;81 mm
Overall Width
1.97 in;50 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
body type
Compact
Coil Voltage
110 to 120 V ac
resistive load
40 A
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25BNB230A
GTIN
00786685116020
UPC
786685116020
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
0.5 lb;0.2 kg
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Recognized,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,513

Location search:

M-Z

Location Stock Available
Mansfield
1 View Store
Marble Falls
4 View Store
Marshall
2 View Store
McKinney
1 View Store
Mesa
2 View Store
Midland
11 View Store
Mineral Wells
1 View Store
Monroe
2 View Store
Moore
2 View Store
Mt. Pleasant
4 View Store
N Little Rock
4 View Store
N. San Antonio
2 View Store
Natchitoches
1 View Store
New Braunfels
7 View Store
New Orleans
2 View Store
North Austin
3 View Store
North Fort Worth
1 View Store
Pampa
2 View Store
Paris
2 View Store
Pearland
2 View Store
Pearsall
2 View Store
Pecos
4 View Store
Pine Bluff
82 View Store
Pineville
2 View Store
Plainview
3 View Store
Plano
6 View Store
Pleasanton
4 View Store
Prescott Valley
2 View Store
Prosper
1 View Store
Pryor
4 View Store
Rockwall
10 View Store
Rogers
2 View Store
Roswell
2 View Store
Round Rock
8 View Store
Russellville
2 View Store
Ruston
2 View Store
Salina
2 View Store
San Angelo
1 View Store
San Antonio
4 View Store
San Marcos
2 View Store
Searcy
8 View Store
Shawnee
4 View Store
Sherman
3 View Store
Shreveport
2 View Store
Siloam Springs
2 View Store
South Austin
14 View Store
Spring
4 View Store
Stafford
29 View Store
Stephenville
1 View Store
Stillwater
2 View Store
Sulphur
2 View Store
Sulphur Springs
4 View Store
Sweetwater
2 View Store
Temple
2 View Store
Terrell
6 View Store
Tomball
1 View Store
Uvalde
13 View Store
Vidalia
2 View Store
Waco
2 View Store
Waxahachie
1 View Store
Weatherford
5 View Store
West Dallas
10 View Store
West Ft. Worth
8 View Store
Wichita Falls
3 View Store
Yukon
4 View Store
These alternate items can be purchased instead of C25BNB230A.
Jump To:

Cross Referenced

These items are similar to C25BNB230A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB230A Eaton 00786685116020
C302U20 Eaton n/a
45EA20AF FURNAS n/a
CR353CC2AA1 GENERAL ELECTRIC 00783166405086
5B126 WW GRAINGER n/a
DP2030B5011 Honeywell 00085267780674
A77306657A1 Joslyn Clark n/a
A77306657A120 Joslyn Clark n/a
8910D1 Schneider Electric 00785901849254
8910DP32V02 Schneider Electric 00785901073338

* All prices subject to change.

Begin Live Chat