C25DND330T - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi

Eaton

  • $126.80 (Each)
  • $126.80 (Each)

In-Stock: 2 available locally (Duncan, OK) (change location)
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
C25DND330T
Manufacturer
Eaton
Manufacturer's Part Number
C25DND330T
Description
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi
Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300624 / 00782116300624
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.80 (Each)
Stock Availability
Duncan
2 (Check another store)
Oklahoma City
3
All Stores
133
Resources
Images
 
 
C25DND330T - Small Image
 
C25DND330T - Large Image
 
C25DND330T - Large Image
 
C25DND330T - Large Image
 
C25DND330T - Large Image
Attachments
 
 
C25DND330T - Specification Sheet
Other Links
 
 
C25DND330T - Other
 
C25DND330T - Other
 
C25DND330T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Phases
1;3
Dimensions and Weight
Overall Length
3.35 in;85 mm
Height
2.3
Width
2.4
Depth
3.35
Descriptions
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V ac, 40 A Resistive Load, 1/3 Phases, 5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.05 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 30 A, 24 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Description
OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 24VAC COI
extra long description
ETN C25DND330T OP N-R 3P 30ADPCNT S
Additional Information
Coil Voltage
24 V ac
resistive load
40 A
motor power
5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase)
Frame Size
15 to 50 A
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND330T
GTIN
00782116300624
UPC
782116300624
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat