C25DNF340B - Open N-R 3P 40A DP Cont Box Lugs W/QC Term 240vac

Eaton

  • $164.31 (Each)
  • $164.31 (Each)

In-Stock: 1 available locally (McKinney, TX) (change location)
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
C25DNF340B
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF340B
Description
Open N-R 3P 40A DP Cont Box Lugs W/QC Term 240vac
Definite Purpose Control - Contactor, 3 Poles, 40 A, 208 to 240 V Ac, 50 A Resistive Load, 1/3 Phases, 7-1/2 HP (Single Phase);10 HP (Three Phase);5.5 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300686 / 00782116300686
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.31 (Each)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
33
All Stores
383
Resources
Images
 
 
C25DNF340B - Small Image
 
C25DNF340B - Large Image
 
C25DNF340B - Large Image
 
C25DNF340B - Large Image
 
C25DNF340B - Large Image
Attachments
 
 
C25DNF340B - Specification Sheet
Other Links
 
 
C25DNF340B - Other
 
C25DNF340B - Other
 
C25DNF340B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Number of Phases
1;3
Dimensions and Weight
Overall Length
3.35 in;85 mm
Width
2.4
Depth
3.35
Height
3.75
Descriptions
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 40 A, 208 to 240 V ac, 50 A Resistive Load, 1/3 Phases, 7-1/2 hp (Single Phase);10 hp (Three Phase);5.5 kW (Single Phase);7.5 kW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.19 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 40 A, 208 to 240 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
OPEN N-R 3P 40A DP CONT BOX LUGS W/QC TERM 240VAC
extra long description
ETN C25DNF340B OP N-R 3P 40ADPCNT B
Additional Information
Coil Voltage
208 to 240 V ac
resistive load
50 A
motor power
7-1/2 hp (Single Phase);10 hp (Three Phase);5.5 kW (Single Phase);7.5 kW (Three Phase)
Frame Size
15 to 50 A
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Contact Configuration
1 NC
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF340B
GTIN
00782116300686
UPC
782116300686
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
1.19 lb
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 383

Location search:

* All prices subject to change.

Begin Live Chat