C351KE2363 - Fuse Clip Kit

Eaton

  • $165.57 (Each)
  • $165.57 (Each)

In-Stock: 2 available locally (Pecos, TX) (change location)
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
C351KE2363
Manufacturer
Eaton
Manufacturer's Part Number
C351KE23-63
Description
Fuse Clip Kit
Fuse Clips Kit, 3 Poles, 100 A, 250 V, 0.65 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121529 - Contactors
UPC/GTIN
782113566016 / 00782113566016
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.57 (Each)
Stock Availability
Pecos
2 (Check another store)
Odessa
3
All Stores
43
Resources
Images
 
 
C351KE2363 - Small Image
 
C351KE2363 - Large Image
 
C351KE2363 - Large Image
Specifications Sheets
 
 
C351KE2363 - Specification Sheet
Attachments
 
 
C351KE2363 - Specification Sheet
Brochures
 
 
C351KE2363 - Brochure
Other Links
 
 
C351KE2363 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V
Current Rating
100 A
Dimensions and Weight
Width
2.4
Depth
3.3
Height
3.3
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Special Features
For Field Installation in Non-Fusible Starter
Description
FUSE CLIP KIT
Product Type
Fuse Clips Kit
Long Description
Fuse Clips Kit, 3 Poles, 100 A, 250 V, 0.65 lb
Short Description
Fuse Clips Kit, 100 A, 3 Pole
extra long description
ETN C351KE23-63 FUSE CLIP KIT
Additional Information
Made in USA
yes
Contact Rating
100 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C351KE23-63
GTIN
00782113566016
UPC
782113566016
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
0.65 lb
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat