C440A1A020SF1 - C440 Ol 4-20A FRDM SZ 1 Standard

Eaton

  • $244.31 (Each)
  • $244.31 (Each)

In-Stock: 4 available locally (Amarillo, TX) (change location)
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
C440A1A020SF1
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A020SF1
Description
C440 Ol 4-20A FRDM SZ 1 Standard
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685411828 / 00786685411828
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.31 (Each)
Stock Availability
Amarillo
4 (Check another store)
All Stores
22
Resources
Images
 
 
C440A1A020SF1 - Small Image
 
C440A1A020SF1 - Large Image
Attachments
 
 
C440A1A020SF1 - Specification Sheet
Brochures
 
 
C440A1A020SF1 - Brochure
Other Links
 
 
C440A1A020SF1 - Other
 
C440A1A020SF1 - Other
 
C440A1A020SF1 - Other
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
Freedom Size 1
Descriptions
Description
C440 OL 4-20A FRDM SZ 1 STANDARD
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 1, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Standard
Special Features
Standard
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
C440 Ol (4-20A) FRDM SZ 1 Standard
extra long description
ETN C440A1A020SF1 C440 OL (4-20A) F
Additional Information
dimensions
4.3200 IN X 1.8000 IN X 6.0000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A020SF1
GTIN
00786685411828
UPC
786685411828
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat