D3RR2T1 - Ice Cube Relay DPDT Octal Base 10A 24VDC Coil

Eaton

  • $38.61 (Each)
  • $38.61 (Each)

In-Stock: 1 available locally (Plainview, TX) ( change location)
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
D3RR2T1
Manufacturer
Eaton
Manufacturer's Part Number
D3RR2T1
Description
Ice Cube Relay DPDT Octal Base 10A 24VDC Coil
Relay, DPDT Contact Configuration, 10 A, 24 V DC, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930114 / 00786685930114
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.61 (Each)
Stock Availability
Plainview
1 (Check another store)
Lubbock
0
All Stores
194
Resources
Images
 
 
D3RR2T1 - Small Image
 
D3RR2T1 - Large Image
Specifications Sheets
 
 
D3RR2T1 - Specification Sheet
Attachments
 
 
D3RR2T1 - Specification Sheet
Other Links
 
 
D3RR2T1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
24 V dc
Descriptions
Description
ICE CUBE RELAY DPDT OCTAL BASE 10A 24VDC COIL
Product Type
Relay
Long Description
Relay, DPDT Contact Configuration, 10 A, 24 V dc, 0.25 lb
Short Description
Relay, 10 A, DPDT, 24 V dc
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
extra long description
ETN D3RR2T1 ICE CUBE rl,DPDT,OCTAL
Additional Information
Contact Configuration
DPDT
dimensions
3.0000 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
D3RR2T1
GTIN
00786685930114
UPC
786685930114
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D3RR2T1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of D3RR2T1.

Eaton General-Purpose Relay, Ice Cube RL, DPDT, Octal Base, 10A, 24VDC , Ice Cub...
  • Our Part #: D3RR2T1
  • Plainview Availability: 1
  • Total Availability: In Stock
  • MFR Part #: D3RR2T1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.61) ·
D3RR2T1 - Eaton Corp

Plainview Availability: In Stock

Total Availability: In Stock

Book Price

$38.61

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to D3RR2T1, though they may not be 100% alike.

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Con...
  • MFR Part #: RR2P-UDC24V
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($459.60) ·
RR2PUDC24V - Idec

Check local availability

Total Availability: In Stock

Book Price

$22.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat