E22B2 - Contact Block 1 N.O.

Eaton

  • $41.49 (Each)
  • $41.49 (Each)

In-Stock: 1 available locally (Burleson, TX) (change location)
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
E22B2
Manufacturer
Eaton
Manufacturer's Part Number
E22B2
Description
Contact Block 1 N.O.
Standard Contact Block, 1E22 Series, 1.5 In Overall Width, 0.5 In Overall Height, 1.5 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113466828 / 00782113466828
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.49 (Each)
Stock Availability
Burleson
1 (Check another store)
DFW RDC
2
All Stores
24
Resources
Images
 
 
E22B2 - Small Image
 
E22B2 - Large Image
 
E22B2 - Large Image
 
E22B2 - Large Image
 
E22B2 - Large Image
Specifications Sheets
 
 
E22B2 - Specification Sheet
Attachments
 
 
E22B2 - Specification Sheet
Brochures
 
 
E22B2 - Brochure
Other Links
 
 
E22B2 - Other
 
E22B2 - Other
 
E22B2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.5 in
Height
0.25
Depth
1
Width
1
Descriptions
Product Type
Standard Contact Block
Long Description
Standard Contact Block, 1E22 Series, 1.5 in Overall Width, 0.5 in Overall Height, 1.5 in Overall Length, 0.03 lb
Short Description
Standard Contact Block 1NO
Description
CONTACT BLOCK 1 N.O.
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
extra long description
ETN E22B2 CONTACT BLOCK 1 N.O.
Additional Information
Contact Configuration
1NO
Overall Width
1.5 in
Overall Height
0.5 in
Standards Met
UL 508;CSA Certified;IEC 947-5-1 Mtta;Lloyd’s Register Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22B2
GTIN
00782113466828
UPC
782113466828
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC 947-5-1 MTTA,CSA Certified,Lloyd's Register Certified,UL 508,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
1 View Store
These alternate items can be purchased instead of E22B2.
Jump To:

Cross Referenced

These items are similar to E22B2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KNCO5406624 DELPHI n/a
E22B2 Eaton 00782113466828
6HR88 WW GRAINGER n/a
BK10 Klockner Moeller n/a
800E21X10 Rockwell Automation n/a
800E2LX1O Rockwell Automation n/a
800E2X10 Rockwell Automation n/a
800FMX1 Rockwell Automation n/a
800FMX10 Rockwell Automation n/a
8OOFMX10 Rockwell Automation n/a
ZB2BZ101 Schneider Electric 00785901256175
ZB4BZ101 Schneider Electric 00785901370178
RB2BZ101 SHAMROCK CONTROLS n/a
3SB13000B Siemens n/a
3SB3400OB Siemens n/a
800FX10 Rockwell Automation 66246811889
ZB2BE101 Schneider Electric 78590124963
ZBE101 Schneider Electric 78590135563
3SB34000B Siemens 00754554266862
3SB34200B Siemens 00040892584226

* All prices subject to change.

Begin Live Chat